Apply to be a TradeMaster!
Main product image of 3" Firestop Pipe Collar
Magnifying glass
Hover image to zoom

3" Firestop Pipe Collar

Brand:
Metacaulk
SKU:
66350-METACAULK
Rating:
(2)
Q&A:
(0)
3" Firestop Pipe Collar
Magnifying glass
Hover image to zoom
$37.02 each
In Stock
In Stock
Get 6 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"

Description

–
Metacaulk® Pipe Collars are prefabricated firestop systems for through-penetrations using PVC, CPVC, ABS, PVC foam core, ABS foam core, FRPP, PEX pipe and electrical cable. UL classified for both open and closed pipe systems.

Metacaulk® Pipe Collars feature an easy locking mechanism that assures simple installation. The collar’s design greatly reduces the time and expense required to install competitive collars.

US Patent No. 6,207,085.

Specs

–
Size:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Easy to install

Easy to install . A few sheet rock screws and there you ho
Randy Radon
Nc
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product - Exactly as Described

Wrapped all our 3" PVC pipes that were penetrating our 1HR assembly. Fit great.
GC from SC
Cincinnati, OH
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy