Apply to be a TradeMaster!
Main product image of 4" Firestop Pipe Collar
Magnifying glass
Hover image to zoom

4" Firestop Pipe Collar

Brand:
Metacaulk
SKU:
66351
Rating:
(1)
Q&A:
(0)
4" Firestop Pipe Collar
Magnifying glass
Hover image to zoom
$69.41 each
In Stock
In Stock
Get 24 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"

Description

–
Metacaulk® Pipe Collars are prefabricated firestop systems for through-penetrations using PVC, CPVC, ABS, PVC foam core, ABS foam core, FRPP, PEX pipe and electrical cable. UL classified for both open and closed pipe systems.

Metacaulk® Pipe Collars feature an easy locking mechanism that assures simple installation. The collar’s design greatly reduces the time and expense required to install competitive collars.

US Patent No. 6,207,085.

Specs

–
Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

6" Firestop Pipe Collar
SKU: 66354
Metacaulk

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes and we did

We chose this to firestop pipes in our building
TomieO
Detroit
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy