Apply to be a TradeMaster!
Main product image of 10.3 Oz 1000 Firestop Sealant
Magnifying glass
Hover image to zoom

10.3 Oz 1000 Firestop Sealant

Brand:
Metacaulk
SKU:
66640
Rating:
(0)
Q&A:
(0)
10.3 Oz 1000 Firestop Sealant
Magnifying glass
Hover image to zoom
$30.87 each
In Stock
In Stock
Get 62 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
10.3 oz.
Product Highlight: Color
Red

Description

–
Metacaulk® 1000 is a water-based, flexible, highly intumescent sealant designed for use on metal, insulated, fiberglass and plastic pipes. It can also be used for top of the wall construction joints, as well as power and telephone cables. Sound Transmission Class (STC) rating 62, Tested in a UL 411 wall assembly/section to ASTM E90.

Metacaulk® 1000 will prevent the spread of flames, smoke, hot gases and water through joint openings and through-penetrations. No dilution or mixing is required for use. No special skills are necessary for installation.

Metacaulk® 1000 has passed ASTM E 1966/UL 2079 for top of the wall applications with or with out backing and as little as 1/4 inch depth of caulk. The test assembly was also subjected to 500 cycles on a specially built machine that successfully demonstrated the product’s durability and movement characteristics.

Specs

–
Type:

Firestop Sealant

Volume:

10.3 oz.

Color:

Red

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" Firestop Pipe Collar
SKU: 66353
Metacaulk
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy