Apply to be a TradeMaster!
Main product image of 2" Firestop Pipe Collar
Magnifying glass
Hover image to zoom

2" Firestop Pipe Collar

Brand:
Metacaulk
SKU:
66353
Rating:
(1)
Q&A:
(0)
2" Firestop Pipe Collar
Magnifying glass
Hover image to zoom
$32.35 each
In Stock
In Stock
Get 59 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"

Description

–

Metacaulk Pipe Collars are prefabricated firestop systems for through-penetrations using PVC, CPVC, ABS, PVC foam core, ABS foam core, FRPP, PEX pipe and electrical cable. UL classified for both open and closed pipe systems.


Metacaulk Pipe Collars feature an easy locking mechanism that assures simple installation. The collar's design greatly reduces the time and expense required to install competitive collars.


US Patent No. 6,207,085.

Specs

–
Size:

2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Tentative Review Pending Raging Inferno

Easy to install and seems to be decent value/quality. It either satisfies code/inspection or is inexpensive enough for some added peace of mind.
Gringo Starr
NJ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy