Apply to be a TradeMaster!
Main product image of 3/4" Nylon Boiler Brush (9" Total Length)
Magnifying glass
Hover image to zoom

3/4" Nylon Boiler Brush (9" Total Length)

Brand:
Mill-Rose
SKU:
04867
Rating:
(0)
Q&A:
(0)
3/4" Nylon Boiler Brush (9" Total Length)
Magnifying glass
Hover image to zoom
$3.09 each
BOX UP & SAVE 13%
$16.14 box of 6
$2.69 each
In Stock
In Stock
Get 73 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Length (Inches)
9" Length

Specs

–
Size:

3/4"

Length (Inches):

9"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Horsehair Boiler Brush (9" Total Length)
SKU: 04860
Mill-Rose
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy