Apply to be a TradeMaster!
Main product image of 1/4" ID (3/8" OD) Power Copper Tube Cleaning Brush w/ 1/4" Hex Shank
Magnifying glass
Hover image to zoom

1/4" ID (3/8" OD) Power Copper Tube Cleaning Brush w/ 1/4" Hex Shank

Brand:
Mill-Rose
SKU:
62330-MILLROSE
Rating:
(0)
Q&A:
(0)
1/4" ID (3/8" OD) Power Copper Tube Cleaning Brush w/ 1/4" Hex Shank
Magnifying glass
Hover image to zoom
$5.71 each
In Stock
In Stock
Get 7 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"

Description

–
The 6200 Series Tube Cleaning Brush is the first high impact (ABS) plastic tube cleaning brush ever made. Cleans and scores the outside diameter of tubing with a minimum of effort, it makes for a better soldered joint.

Mill-Rose power tube cleaning brushes make fast work of projects requiring a number of solder or brazed fittings. Tube cleaning brushes are available with 1/4" hex shanks for use with a Quik-Change Chuck Adapter or standard drill chucks. Display packaging contains UPC for added convenience. Power tube cleaning brushes are not available in sizes larger than 1" I.D. (1-1/8" O.D.).

Specs

–
Size:

1/4"

Type:

Tubing Brush

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

1/4" ID (3/8" OD) Power Copper Fitting Cleaning Refrigeration Brush w/ 1/4" Hex Shank
SKU: 66435
Mill-Rose
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy