Apply to be a TradeMaster!
Main product image of 7/8" ID (1" OD) Power Copper Tube Cleaning Brush w/ 1/4" Hex Shank
Magnifying glass
Hover image to zoom

7/8" ID (1" OD) Power Copper Tube Cleaning Brush w/ 1/4" Hex Shank

Brand:
Mill-Rose
SKU:
62380-MILLROSE
Rating:
(0)
Q&A:
(0)
7/8" ID (1" OD) Power Copper Tube Cleaning Brush w/ 1/4" Hex Shank
Magnifying glass
Hover image to zoom
$7.13 each
BOX UP & SAVE 10%
$32.20 box of 5
$6.44 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7/8"

Description

–
The 6200 Series Tube Cleaning Brush is the first high impact (ABS) plastic tube cleaning brush ever made. Cleans and scores the outside diameter of tubing with a minimum of effort, it makes for a better soldered joint.

Mill-Rose power tube cleaning brushes make fast work of projects requiring a number of solder or brazed fittings. Tube cleaning brushes are available with 1/4" hex shanks for use with a Quik-Change Chuck Adapter or standard drill chucks. Display packaging contains UPC for added convenience. Power tube cleaning brushes are not available in sizes larger than 1" I.D. (1-1/8" O.D.).

Specs

–
Size:

7/8"

Type:

Tubing Brush

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

5/8" ID (3/4" OD) Power Copper Tube Cleaning Brush w/ 1/4" Hex Shank
SKU: 62360-MILLROSE
Mill-Rose
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy