Apply to be a TradeMaster!
Main product image of Power Copper Brush and Accessory Plumbing Kit (3/8", 1/2", 3/4", 1")
Magnifying glass
Hover image to zoom

Power Copper Brush and Accessory Plumbing Kit (3/8", 1/2", 3/4", 1")

Brand:
Mill-Rose
SKU:
72155
Rating:
(13)
Q&A:
(0)
Power Copper Brush and Accessory Plumbing Kit (3/8", 1/2", 3/4", 1")
Magnifying glass
Hover image to zoom
$54.74 each
In Stock
In Stock
Get 22 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8", 1/2", 3/4", 1"

Description

–

Power Copper Brush and Accessory Plumbing Kit (3/8", 1/2", 3/4", 1")

This all-in-one power cleaning tool kit covers copper plumbing fitting and pipe sizes in 3/8", 1/2", 3/4", and 1". Designed for quick and easy cleaning of copper pipe and fittings using cordless drills and similar power drivers, the kit includes four pipe brushes, four fitting brushes, magnetic hex bits, flat and Phillips screw bits, and a handled plastic storage case. Mill-Rose power brushes are ideal for quick cleaning of fittings, tubing, drill holes, as well as deburring metal, plastic and other materials.

Key Features & Benefits

  • Four Pipe Brush Sizes: 3/8", 1/2", 3/4", and 1" brushes clean the exterior of copper tubing
  • Four Fitting Brush Sizes: 3/8", 1/2", 3/4", and 1" brushes clean the interior of copper fittings
  • 1/4" Hex Shank Design: Beefed-up construction withstands the rigors of power drills and impact drivers
  • Magnetic Power Nut Drivers: Includes 1/4" and 5/16" magnetic power nut drivers
  • Screwdriver Bits Included: #6-8 and #8-10 flat tip power bits plus #1 and #2 Phillips power bits
  • Portable Storage Case: All components fit in a plastic case with handle for organized transport
  • Clockwise Rotation Only: Power brushes must be rotated in clockwise direction only

Compatibility & Requirements

This kit requires a cordless drill or similar power driver with a 1/4" hex bit chuck. Brushes fit 3/8", 1/2", 3/4", and 1" nominal copper pipe and fitting sizes common in plumbing and HVAC applications.

Installation & Care

Insert the appropriate brush into the drill's 1/4" hex chuck. For pipe cleaning, place the exterior brush over the end of the copper tube and rotate clockwise at moderate speed until the surface is bright and clean. For fitting cleaning, insert the interior brush into the fitting socket and rotate clockwise until the inside surface is bright. Avoid excessive pressure that can cause bristles to bend or the plastic housing to strip. Rotate brushes in clockwise direction only. Store brushes in the provided case after use to protect bristles from damage.

What's Included

  • Four power pipe brushes (3/8", 1/2", 3/4", 1")
  • Four power fitting brushes (3/8", 1/2", 3/4", 1")
  • 1/4" magnetic power nut driver
  • 5/16" magnetic power nut driver
  • #6-8 flat tip power bit
  • #8-10 flat tip power bit
  • #1 Phillips power bit
  • #2 Phillips power bit
  • Handled plastic storage case

Frequently Asked Questions

Q: Can I use these brushes with an impact driver?
A: Yes, the 1/4" hex shank fits standard impact drivers and cordless drills, but use moderate speed and pressure to prevent premature bristle wear or plastic housing damage.

Q: Do these brushes work for refrigeration line sizes?
A: This plumbing kit covers 3/8", 1/2", 3/4", and 1" sizes. For refrigeration line sets in 1/8", 3/16", 1/4", 5/16", and other ACR sizes, see the Power Copper Brush and Accessory Refrigeration Kit.

Specs

–
Product Type:

Brush Kit

Size:

3/8"

1/2"

3/4"

1"

Type:

Fitting Brush

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.46 out of 13 reviews
69% would recommend this product
3.46
out of 13 Reviews
69% would recommend this product
WRITE A REVIEW
5 star
38%
4 star
15%
3 star
23%
2 star
0%
1 star
23%
WRITE A REVIEW

Most Liked Positive Review

I would buy buy this product again

I have used them a couple times and they work very well. Inner brushes are a little touchy and can wear fast if they catch. Not sure if other brands are better but they saved a lot of time and made for excellent connections.
VS

Most Liked Negative Review

Product defect

This was a product that I was trying out. I was excited to try it on my first job after it arrived. I opened it up and went to use the copper fitting brush and it was not crimped correctly to the drill bit adapter. So it fell apart. I wonder where is quality control on some of these products.
Showing 1-10 of 13 reviews

Product defect

This was a product that I was trying out. I was excited to try it on my first job after it arrived. I opened it up and went to use the copper fitting brush and it was not crimped correctly to the drill bit adapter. So it fell apart. I wonder where is quality control on some of these products.
Madman
Utah
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Broke first use

Using the 3/4 to clean the outside of the copper pipe and the plastic housing stripped out on the first use!
Bird
Charlotte nc
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

If I have to I would by the product again because it works.

I do lots of copper pipe Jobs I am not a plumber but I like the kit because it gives me all the features I would ever need. Good Product thanks.
Rael
Woodbridge Virginia.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hit and miss

Some of these work well, but had one come apart and some of the brushes don't make good contact. The rest work well without issue. I use this with the blue monster kit because it's easier to swap bits in a holder than switch from pipe to cup mode on the blue monster.
fivejeez
CT
4 years ago
Was this review helpful to you?

I would buy from them again

Awesome , fast service and delivery
Maintenance Mike
Chicago
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would not recommend this product

I would not recommend this product I soon I use it all fell apart the brushes came out of the plastic and nut bolt came off not worth it
Joe
Saugus ma
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again.

Great kit. Makes the job allot easier !
Steve
Jennings Florida
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's good but 1-inch brush broke first use

Makes boiler work quick and easy. 1/2-inch and 3/4-inch brush and pipe cleaner work okay. The 1-inch exterior pipe cleaner broke on the first use.
crawlspacelife
mountains, colorado
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Broke on first use

The 3/4" and 1" exterior pipe cleaners broke immediately upon first use.
Roadrunner
Lexington, KY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice product great price

Would definitely recommend this item.
Wayne
Pennsylvania
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy