Apply to be a TradeMaster!
Main product image of M28 Cordless 1/2" Hammer Drill (Tool Only)
Magnifying glass
Hover image to zoom

M28 Cordless 1/2" Hammer Drill (Tool Only)

Brand:
Milwaukee
SKU:
0726-20
Rating:
(0)
Q&A:
(0)
M28 Cordless 1/2" Hammer Drill (Tool Only)
Magnifying glass
Hover image to zoom
0726-20 has been discontinued
Discontinued September 1, 2021
This product was discontinued by the manufacturer.
Suggested Alternative:
M12 FUEL 1/2" Hammer Drill/Driver
Brand:
Milwaukee
SKU:3404-20
(0)
Out of Stock
Out of Stock
Get it Fri, Jun 26 - Fri, Jul 3
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Warranty
5 Year (Tool) Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
28V
Product Highlight: RPM
1800, 450 RPM
Product Highlight: Torque
750 ft-lbs Torque
Product Highlight: Length (Inches)
9-1/4" Length

Description

Get high torque, maximum speed and up to 2X the runtime of 18-volt cordless drills. With 750 in-lbs of torque and up to 1800 RPM, the M28™ Cordless Lithium-Ion 1/2" Hammer Drill is ideal for drilling larger holes and driving larger screws faster. It’s powered by the revolutionary M28™ Lithium-Ion Battery (sold separately), which provides up to 2X more runtime than 18-volt batteries. This hammer drill features a 1/2" all-metal, single-sleeve chuck with carbide jaws for maximum grip strength on bits in high-torque applications. The non-slip, soft-grip handle reduces vibration for comfort and less fatigue during prolonged use. Use the drill’s side handle to increase your leverage and control. The drill comes with a #2 Phillips bit.

Product Features
  • Milwaukee-built motor: Develops 750 in-lbs of peak torque and 0-450/-0-1800 RPM
  • M28™ Lithium-Ion Battery Technology: Digital power management helps ensure optimal battery life and runtime while protecting the battery and tool during the toughest jobs
  • Carbide-jaw chuck: a 1/2" all metal, single-sleeve ratcheting chuck with carbide jaws reduces bit slippage


Note: Battery and Charger not included

Specs

Product Type:

Hammer Drill/Driver

Voltage:

28V

Chuck Size:

1/2"

RPM:

1800

450

Torque:

750 ft-lbs

Chuck Type:

1/2" Metal Single Sleeve - Ratcheting Lock

Power Source:

Battery

Clutch Settings:

24

Battery Type:

M28 Lithium-Ion Battery

Batteries Included:

0

Length (Inches):

9-1/4"

Warranty:

5 Year (Tool)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm