Apply to be a TradeMaster!
Main product image of Premium Wet/Dry Vacuum Cart
Magnifying glass
Hover image to zoom
Premium Wet/Dry Vacuum Cart
Magnifying glass
Hover image to zoom
$149.99 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Milwaukee's Premium Wet/Dry Vacuum Cart delivers versatile transportation options for your vacuum around the jobsite. It contains two independently swiveling and locking reinforced casters in the front and two large wheels on the back that offer enhanced durability on the jobsite with unmatched mobility. The Premium Wet/Dry Vacuum Cart offers you a 3-position adjustable push handle to comfortably move the vacuum around the jobsite. The back of the large wheel cart features four different storage spaces for vacuum accessories. These vacuum accessory storage spaces fit our 1-7/8” and 2-1/2” accessories and AIR-TIP™ Trade Focused Vacuum Accessories. The foot pedal on the front of the cart allows for easy tank and vacuum removal, saving time and hassle when emptying the tank. The vacuum cart is part of the Most Versatile Wet/Dry Vacuum System with interchangeable motor heads, tanks, and carts for varying performance, holding capacity, and mobility with the easy access foot pedal. The Premium Wet/Dry Vacuum Cart is compatible with MILWAUKEE® 6, 9, and 12 Gallon Wet/Dry Vacuum Tanks (0912-20, 0922-20, 0932-20).

Product Features
  • The Premium Wet/Dry Vacuum Cart is part of the Most Versatile Wet/Dry Vacuum System. Interchange motor heads, tanks, and carts for varying performance, holding capacity, and mobility with the easy access foot pedal
  • Front foot pedal on the cart allows for easy tank and vacuum removal
  • Includes (2) independently swiveling and locking reinforced casters and (2) large wheels on the back that offer enhanced durability on the jobsite
  • 3-position telescoping and adjustable push handle
  • Includes (4) different storage spaces for vacuum accessories
  • Accessory storage fits 1-7/8” and 2-1/2” MILWAUKEE® Accessories and AIR-TIP™ Trade Focused Vacuum Accessories
  • Includes (1) Premium Wet/Dry Vacuum Cart
Product Specifications
  • Tool Warranty: No Warranty
  • Power Source: Cordless
  • Length: 32.2 in
  • Weight: 16.1 lb
  • Height: 41.5 in
  • Width: 23.2 in

Specs

–
Product Type:

Vacuum Accessory

Cart

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy