Apply to be a TradeMaster!
Main product image of M12 Black Heated Jacket Only (XL)
Magnifying glass
Hover image to zoom

M12 Black Heated Jacket Only (XL)

Brand:
Milwaukee
SKU:
201B-20XL
Rating:
(0)
Q&A:
(0)
M12 Black Heated Jacket Only (XL)
Magnifying glass
Hover image to zoom
201B-20XL has been discontinued
Discontinued January 20, 2018
This product has been discontinued.

Product Highlights

Product Highlight: Size
XL
Product Highlight: Color
Black

Description

Note: This is a jacket only. Battery is not included

Overview
Powered by M12 REDLITHIUM Battery Technology, the Milwaukee M12 12V Lithium-Ion Heated Jacket uses carbon fiber heating elements to create and distribute heat to the chest, back, and front hand pockets. For use in abrasive environments, ToughShell Stretch Polyester delivers five times longer life than previous softshell jackets, and provides wind and water resistance to survive the elements.

Features:
  • Up to 8 hours of run-time with M12 REDLITHIUM 2.0 Ah Compact Battery Pack (not included)
  • One-touch LED controller with 3 heat settings per heat zone (chest and back zone can be adjusted independently of front hand pocket zone) ToughShell stretch polyester delivers 5X longer life and wind/water resistance
  • FreeFlex mobility gussets provide enhanced mobility
  • Adjustable cuffs and waist with drop tail extended back
  • High loft insulation to trap heat
  • Washer and dryer safe
Specifications:
  • Series: M12
  • Cordless: Yes
  • Batteries Included: Jacket Only
  • Battery Type: Li-Ion
  • Color: Black
  • Heat Settings: 3
  • Heat Zones: Chest / Back / Pockets
  • Size: XL (Chest: 44-46", Waist: 36-38")
  • Voltage: 12V
Includes
  • M12 12V Lithium-Ion Heated Jacket - 201B-20M
  • M12 Battery Holder with 2.1A USB Charger
  • Battery Not Included

Specs

Size:

XL

Color:

Black

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need