Apply to be a TradeMaster!
Main product image of M12 REDLITHIUM XC Battery 2 Pack
Magnifying glass
Hover image to zoom

M12 REDLITHIUM XC Battery 2 Pack

Brand:
Milwaukee
SKU:
48-11-2412
Rating:
(1)
Q&A:
(0)
M12 REDLITHIUM XC Battery 2 Pack
Magnifying glass
Hover image to zoom
48-11-2412 has been discontinued
Discontinued August 3, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
M12 REDLITHIUM XC 4.0Ah Battery 2 Pack, 48-11-2442
Brand:
Milwaukee
SKU:48-11-2442
(0)
Order by 6PM, receive 22 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
12v
Product Highlight: Warranty
3 Year Warranty

Description

–

Note: Versatility: Powers 70+ Milwaukee M12 cordless solutions


M12 REDLITHIUM XC Battery Two Pack Milwaukee REDLITHIUM batteries are the next generation in Lithium-Ion technology. Compatible with all products in the M12 Cordless tool system, REDLITHIUM battery packs will provide unmatched runtime, performance and durability for the professional tradesman.


Includes: (2) M12 XC High Capacity REDLITHIUM Battery (48-11-2402)


Features:

  • 3.0 Amp hour - 32 Watt hour battery
  • High Current Discharge - Increased power and performance
  • Sturdy Base - Allows M12 tools to easily stand
  • LITHIUM-ION battery delivers long life and run time with fade-free power
  • For use with Milwaukee M12 cordless tools M12 Compatibility - Compatible with most M12 tools and electronics (not compatible with 2320 M12
  • Plumb Laser and 2290 SUB-SCANNER M12 Cordless Detection Tool)

Specs

–
Product Type:

Battery

Battery Type:

M12 Lithium-Ion Battery

Voltage:

12v

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

M12 Cordless PVC Pipe Cutter Shear Kit
SKU: 2470-21
Milwaukee

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

XC Batteries

Used them on my impact and hammer drill. Like them cause they're still light though are packed with more juice
Cuthbert
Leominster,MA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?