Shop Milwaukee
Main product image of Voltage Detector
Magnifying glass
Hover image to zoom

Voltage Detector

Brand:
Milwaukee
SKU:
2200-20
Rating:
(7)
Q&A:
(0)
Voltage Detector
Magnifying glass
Hover image to zoom
2200-20 has been discontinued
Discontinued August 12, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Length (Inches)
6" Length

Description

Overview
The Milwaukee Voltage Detector can be used for residential, commercial and industrial applications. The 2200-20 is a rugged tool with the highest safety rating in the industry, CAT IV 1000V with a wide 50 to 1000 volt AC range. The 2200-20 also has a green light which is lit when battery power is available, to dramatically improve safety on the jobsite. A blinking red light and loud beeper also indicate the presence of voltage. Includes two (2) AAA batteries and instructions; covered by 1 year warranty. Nothing but HEAVY DUTY.

Features
  • Wide 50 - 1000 AC voltage range
  • CAT IV 1000V for highest safety rating
  • Tip for checking outlets
  • Green light indicates tool is on
  • Loud beeper indicates voltage
  • Blinking red light indicates voltage
  • On/Off button
  • Pocket clip for easy storage
Includes
  • 2200-20 Voltage Detector
  • (2) AAA Batteries
  • Test and Safety Instructions

Specs

Product Type:

Voltage Meter

Voltage Range:

50 to 1000 VAC

Safety Category Rating:

CAT IV 1000V

Indication:

Audible/Visual

Switch:

On/Off Button

Battery Type:

Alkaline (2 AAA Included)

Length (Inches):

6"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Wed

You May Also Need

Penlight
SKU: 2105
Milwaukee

Product Reviews

4.86 out of 7 reviews
100% would recommend this product
4.86
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
14%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Great voltage detector with good volum

The voltage detector is great, but it is not a replacement for a voltage meter. Everyone should always double check the circuit that you think is not energized with a volt meter prior to conducting a kind of installation or repairs.
Lou
GWL NY 10925
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great voltage detector.

The voltage detector is great and the volume is louder than most. I want to remind everyone it is not a substitute for a volt meter. A volt meter should always be used for final verification.
Lou
GWL NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works just as it should

Does what it should.
TM
Mid West
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great for the cost

I like the way this tool operates it's not overly sensitive for when wires could be bunched together but will definitely do the job , I would recommend the model with both high and low voltage testing for any AC or appliance work
Dave
Virginia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good seller and products

Shipped, arrived promptly.
Joe
Minnesota
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great tool

Great tool would definitely buy this again
Richard
Bolivar, Mo
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works good

Use to test outlets
Darrell
Rochester Indiana
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?