Apply to be a TradeMaster!
Main product image of M12 Rover Service & Repair Flood Light w/ USB Charging
Magnifying glass
Hover image to zoom

M12 Rover Service & Repair Flood Light w/ USB Charging

Brand:
Milwaukee
SKU:
2367-20
Rating:
(2)
Q&A:
(0)
M12 Rover Service & Repair Flood Light w/ USB Charging
Magnifying glass
Hover image to zoom
$89.00
$59.00 each
In Stock
In Stock
Get 31 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Tool/LED Lifetime Warranty
Product Highlight: Power Source
Battery, Cordless
Product Highlight: Amperage
2.1 Amps
Product Highlight: Voltage
12v

Description

–
Overview

The M12 ROVER Service & Repair Flood Light w/ USB Charging gives you a flexible light source made for any environment, in any orientation. The light provides 700 lumens of TRUEVIEW High Definition Output, is capable of lighting up a workspace for up to 24 hours at a time with an M12 XC4.0Ah Battery Pack, and features a light head that pivots 110° for you to orient the light in multiple directions. The light comes equipped with a strong rear-facing magnet made for jobsite surfaces like steel studs, I-Beams, and job boxes. The light’s streamlined base gives you a handheld option for inspection lighting. A 2.1Amp USB port is included with the cordless rechargeable LED floodlight for charging a phone or external device. The ROVER Flood Light features an integrated keyhole for hanging capability on non-metallic surfaces. This compact pivoting floodlight has an IP54 rating for dust and water resistance, has an impact-resistant lens protecting the LEDs, and can survive up to 9ft drops. MILWAUKEE ROVER floodlights are built to go anywhere and withstand anything.

Product Features
  • Provides 700 Lumens of TRUEVIEW High Definition Output
  • Up to 24 Hours of Run-time with XC4.0 Battery
  • IP54: Dust and Water Resistant
  • Integrated Magnetic Mounting
  • 110° Pivoting Light Head
  • 2.1Amp USB Output
  • 9ft. Drop Rating
  • Overmolded Grip for Handheld Use
  • Integrate Keyhole for Hanging Overhead
  • 5yr Tool/Limited Lifetime LED Warranty
Product Specifications
  • Height 5.26"
  • Length: 3.6"
  • Tool Warranty: 5 Year Tool, LED Limited Lifetime Warranty
  • Voltage: 12V
  • Weight: 0.73 lbs
  • Width: 2.52"
  • Power Source: Cordless
  • Mode: High/Low
  • Lumens: 700/250
  • Run Time: 8 hr/ 24 hr (XC4.0)
  • Battery System: M12

Specs

–
Product Type:

Flood Light

Amperage:

2.1

Lumens:

700

250

Voltage:

12v

Batteries Included:

0

Power Source:

Battery

Cordless

Battery Type:

M12 Lithium-Ion Battery

Modes:

High/Low

Warranty:

5 Year Tool/LED Lifetime

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Jam-Bar Toilet Bolt Lock Wrench
SKU: 53991
RJS Tech

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

My go to light

The magnet is strong, the light is very bright. Has two light settings It's my go to light.
Plumber
NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Light with flexible aiming

Great light with two brightness settings, able to power other USB devices is a plus.
Peripteroman
Hopkinton MA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy