Apply to be a TradeMaster!
Main product image of M12 Cordless Sub-Compact Band Saw Kit
Magnifying glass
Hover image to zoom

M12 Cordless Sub-Compact Band Saw Kit

Brand:
Milwaukee
SKU:
2429-21XC
Rating:
(0)
Q&A:
(0)
M12 Cordless Sub-Compact Band Saw Kit
Magnifying glass
Hover image to zoom
$299.00 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
12v

Description

–
The Milwaukee 2429-21XC M12™ Sub-Compact Band Saw is the most compact and lightest weight cordless band saw on the market. At less than half the weight and size compared to a traditional deep cut band saw, the M12™ Band Saw provides one-handed power and portability to electricians, maintenance professionals, and other users cutting small diameter materials. The M12™ Band Saw weighs only 6.75 lbs and 12” in length, making it ideal for overhead or one-handed cutting applications. This powerful saw can cut through ¾” EMT in only 3 seconds, and will deliver over 150 cuts per charge with the included M12™ REDLITHIUM™ XC High Capacity battery. With a 1-5/8” x 1-5/8” cut capacity and low vibration, the M12™ Band Saw performs clean cuts on the most common small diameter metal cutting applications. The M12™ Band Saw also features a dual-latching lower guard that covers the blade outside the active cutting area, addressing OSHA guarding requirements and making the tool suitable for one-handed use. The tool also includes a variable speed trigger, and LED light. Backed by Milwaukee’s® 5-year warranty the 2429-21XC comes equipped with (1) M12™ REDLITHIUM™ XC High Capacity battery, 30-minute charger, (1) 18 TPI metal cutting blade, and a hard carrying case. The M12™ Sub-Compact Cordless band saw should be used only with Milwaukee® 48-39-0572 Sub-Compact Portable Band Saw Blades.

Product Features
  • One-Handed Cuts: Most compact size and lightest weight of any cordless band saw
  • Powerful Motor: Cuts 3/4" EMT in 3 seconds, up to 150 cuts per charge with the XC battery
  • 1-5/8" Cut Capacity: For a wide range of applications
  • Meets OSHA Guarding Requirements: Suitable for One-Handed use
  • LED Light: Highlights the cut line
  • Blade Tension Adjustment: adjustable blade tracking
  • 5-year limited tool warranty; 3-year limited battery warranty
Includes:
  • (1) M12 Sub-Compact Band Saw (Tool Only) (2429-20)
  • (1) M12™ Lithium-ion Battery Charger (48-59-2401)
  • (1) M12™ XC High Capacity REDLITHIUM™ Battery (48-11-2402)
  • (1) 18 TPI Sub-Compact Band Saw Blade
  • (1) Carrying Case

Specs

–
Product Type:

Band Saw

Voltage:

12v

Max Cut Depth:

1-5/8"

Blade Length:

27"

Trigger:

Variable Speed

Features:

LED Light

Power Source:

Battery

Teeth per Inch:

18

Cutting Capacity:

1-5/8"

Warranty:

5 Year Limited

Includes:

Charger

Band Saw Blade

Carry Case

Battery Type:

M12 Lithium-Ion Battery

Batteries Included:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy