Apply to be a TradeMaster!
Main product image of M12 Cordless 3/8" Ratchet (Tool Only)
Magnifying glass
Hover image to zoom

M12 Cordless 3/8" Ratchet (Tool Only)

Brand:
Milwaukee
SKU:
2457-20
Rating:
(0)
Q&A:
(0)
M12 Cordless 3/8" Ratchet (Tool Only)
Magnifying glass
Hover image to zoom
$169.00
$99.00 each
In Stock
In Stock
Get 3 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
12v
Product Highlight: Torque
10-3/4", 35 ft-lbs Torque
Product Highlight: RPM
250 RPM

Description

–
Choose the sub-compact ratchet with best-in-class power, speed and durability. The M12 Cordless 3/8" Lithium-Ion Ratchet is the ideal tool for auto mechanics, maintenance and repair professionals looking for maximum performance and productivity in a subcompact cordless tool. It utilizes a powerful 12-volt motor to produce up to 35 ft-lbs of torque and 250 RPM, giving users the power and speed of a pneumatic ratchet without the airhose. It's powered by the M12 REDLITHIUM Battery Pack (sold separately), which delivers more work per charge and more work over pack life than the competitors, as well as best-in-class performance in extreme jobsite conditions. At just 10-3/4" long and 1.9 lbs, the ratchet is tool-belt portable, and features a 3/4" low-profile head design for work in the tightest of spaces and engine bays. The variable-speed metal trigger and reinforced steel housing provide maximum control and durability with any application.

Features:
  • Powerful 12-volt motor: Delivers up to 35 ft-lbs of torque
  • Superior fastening speed: Produces 250 RPM, with variable-speed trigger for greater control
  • REDLITHIUM Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • REDLINK Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • On-board fuel gauge: Helps you monitor the charge precisely for less downtime on the job
  • Built-in LED light: Illuminates work surfaces in dark locations

Note: Battery & Charger Not Included

Specs

–
Head Width:

3/4"

Product Type:

Cordless Ratchet

Voltage:

12v

Torque:

10-3/4"

35 ft-lbs

Size:

3/8"

Trigger:

Variable Speed

RPM:

250

Power Source:

Battery

Batteries Included:

0

Battery Type:

M12 Lithium-Ion Battery

Features:

LED Light

Warranty:

5 Year Limited

Weight (lbs):

1.9 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy