Apply to be a TradeMaster!
Main product image of M12 Cordless PVC Shear (Tool Only)
Magnifying glass
Hover image to zoom

M12 Cordless PVC Shear (Tool Only)

Brand:
Milwaukee
SKU:
2470-20
Rating:
(11)
Q&A:
(1)
M12 Cordless PVC Shear (Tool Only)
Magnifying glass
Hover image to zoom
$249.00 each
In Stock
In Stock
Get 28 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
12v
Product Highlight: Torque
1900 lb-in Torque
Product Highlight: Length (Inches)
14-3/8" Length

Description

–

M12 Cordless PVC Shear (Tool Only)

The Milwaukee M12 Cordless PVC Shear (Model 2470-20) cuts plastic pipe up to 2 inches Schedule 80 PVC with a patented shear mechanism, delivering over 200 cuts per M12 REDLITHIUM battery charge. This cordless tool produces burr-free cuts in three seconds or less on 2-inch Schedule 80 PVC, eliminating the mess and clean-up of reciprocating saws while working in tight spaces or floor joists.

Key Features & Benefits

  • Patented Shear Mechanism: Cuts up to 2 inches Schedule 80 PVC (2-3/8 inches outer diameter) cleanly and quickly.
  • Razor-Sharp Pierce-Point Blade: Produces burr-free cuts on PVC, CPVC, PEX Tubing, BlazeMaster, ABS, Non-Metallic Conduit, and Rubber Hose, ready for installation without deburring.
  • Quick Blade Release: Instantly opens the jaw to increase productivity in repetitive cuts.
  • M12 REDLITHIUM Battery Platform: Delivers over 200 cuts per charge with more power and longer run-time.
  • 3mm Reinforced Stainless Steel Blade: Resists impact, water, and rust for extended service life.
  • Water and Rust Resistant Aluminum Jaw: Durable shear head withstands job site conditions.
  • Variable Speed Two-Action Switch with Reverse: Provides control and safety during operation.
  • All-Metal Planetary Gear Drive with Protecting Clutch: Ensures reliable power transmission and overload protection.
  • Dual Blade Return Options: Choose quick release or powered return for workflow flexibility.
  • On-Board Blade Wrench Storage: Keeps the blade wrench accessible for fast blade changes.
  • Integrated Fuel Gauge: Monitors battery charge to reduce downtime.
  • 14-3/8 Inch Length: Compact size for maneuverability in confined work areas.
  • 1900 lb-in Torque: Cuts through Schedule 80 PVC in three seconds or less.
  • 12v Voltage
  • 2-3/8 inch cutting capacity

Compatibility & Requirements

This tool-only package requires a separate M12 Lithium-Ion battery and charger, which are not included. The shear is compatible with all M12 battery packs in the Milwaukee system. Replacement blades are available separately as Milwaukee part 48-44-0405. Installation should be performed by a qualified professional. Verify that the cutting capacity matches the pipe schedule and diameter for the specific application. Battery and charger not included. Zero batteries included.

Installation & Care

Charge the M12 battery fully before first use. Insert the battery into the tool base until it clicks. Position the pipe in the open jaw, ensuring it sits flat against the back stop. Squeeze the two-action trigger to close the blade and complete the cut. Use the quick blade release button to open the jaw rapidly for the next cut, or allow the powered return to open it automatically. Store the tool in a dry location to protect the aluminum jaw and stainless steel blade. Replace the blade when cuts become rough or require excessive force. Use the on-board blade wrench to remove and install replacement blades.

What's Included

  • M12 Cordless PVC Shear (Model 2470-20)
  • On-board blade wrench

Frequently Asked Questions

Q: Does the tool-only model come with a battery and charger?
A: No, the Model 2470-20 tool-only package does not include a battery or charger. You must purchase an M12 REDLITHIUM battery and M12 charger separately.

Q: Does this tool-only model come with a hard plastic storage case?
A: No, it is just the tool.

Specs

–
Product Type:

Shear

Voltage:

12v

Torque:

1900 lb-in

Cutting Capacity:

2-3/8"

Capacity:

2" PVC (2-3/8" O.D.)

Blade:

3mm Reinforced Stainless Steel

Shear Head:

Water/Rust Resistant Aluminum Jaw

Switch:

Two-Action, Variable Speed w/ Reverse

Gear Drive:

All-Metal Planetary Drive w/ Protecting Clutch

Blade Return:

Quick Release or Powered Return

Blade Wrench:

On-Board Storage

Features:

Fuel Gauge

Length (Inches):

14-3/8"

Battery Type:

M12 Lithium-Ion Battery

Batteries Included:

0

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

M12 Plastic Pipe Shear Blade
SKU: 48-44-0405
Milwaukee

Product Reviews

5 out of 11 reviews
100% would recommend this product
5
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 11 reviews

Works Great

Cut through 2" & 1-1/2" PVC like butter.
Plumber
NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great cutter

It cuts through pvc great, no mess from reciprocating saw.
Plumber
NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

if u work with pvc this tool a must

we run 2 inch pvc venting for hvac and plumbing. makes clean square cuts and saves much time
dude
mi
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Absolutely!

Milwaukee is awesome!
Vic Gewondjan
Brentwood, Ca
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Must have

Why was I using a sawzall to cut pvc all these years?!
James
East Hampton
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Really great for large PVC

So I had quite a bit of 2 inch pvc to wrestle with, my manual cutter topped out at 1.5". This tool is well worth the cost, especially if you already own any m12 tools (which I did). It slices pvc effortlessly. The safety mechanism is a little cumbersome, however- but that's a small price to pay for saving my wrists. There are lots of YT videos showing this cutter in action. I suggest checking out some vids if you are on the fence.
Drrich
Plainview NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast and clean

This made the bathroom rondel job a breeze. I relocated the shower drain and vent. Cutting in the floor joists was easy. No need to clean burrs off from using a saw either.
Gage of all
Batavia il
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GAME CHANGER

As a plumber this tool has streamlined work when it comes to cutting pvc! Cuts are square and quick allowing me faster install time!
Mr210_cdc_plumber
San Antonio, Texas
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes great stop

Great product works with ease
Plumber Wayne
Wichita Falls
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

M12 PVC Shear

Great tool, saves you cleaning up a mess after cutting PVC late at night or during the day. Cuts for days on the same battery
Rick does HVAC
Rochester NH
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Do this "tool only" come with a hard plastic storage case?

Asked by Anonymous User 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, it is just the tool.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy