Apply to be a TradeMaster!
Main product image of M12 Cordless PVC Pipe Cutter Shear Kit
Magnifying glass
Hover image to zoom

M12 Cordless PVC Pipe Cutter Shear Kit

Brand:
Milwaukee
SKU:
2470-21
Rating:
(13)
Q&A:
(5)
M12 Cordless PVC Pipe Cutter Shear Kit
Magnifying glass
Hover image to zoom
$279.00 each
In Stock
In Stock
Get 11 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
12v
Product Highlight: Torque
1900 lb-in Torque
Product Highlight: Length (Inches)
14-3/8" Length

Description

–
Overview
Cutting faster, cleaner and closer than traditional methods, the new M12 Cordless PVC Shear utilizes a super sharp stainless steel blade for burr-free cuts, slices through 2" PVC in as fast as 3 seconds, and offers an offset blade to cut PVC mounted to a stud or close to a wall. Powered by the MILWAUKEE® M12 LITHIUM-ION battery, the new PVC Shear is able to cut over 200 times on a single charge.

Includes:
  • 2471 M12 PVC Shear
  • (1) M12 LITHIUM-ION Battery
  • 30-Minute Charger
  • Carrying Case

Features
  • Powerful Mechanism - Cuts up to 2" schedule 40 PVC in 3 seconds
  • Ultra Sharp Blade with Pierce Point - No burrs or shavings to remove
  • Offset Blade - Cuts PVC / PEX in-wall, in-ground, or close to wall
  • Quick Return Blade - Increased productivity during repetitive cuts
  • All Metal Planetary Drive - Delivers over 200 cuts per charge
  • Stainless Steel Blade and Aluminum Jaw - Impact, water and rust resistant
  • Variable Speed Trigger - Controlled cut in warm or cold weather
  • On Board Fuel Gauge - Displays remaining run-time

Specs

–
Product Type:

Shear

Voltage:

12v

Torque:

1900 lb-in

Cutting Capacity:

2-3/8"

Capacity:

2" PVC (2-3/8" O.D.)

Blade:

3mm Reinforced Stainless Steel

Shear Head:

Water/Rust Resistant Aluminum Jaw

Switch:

Two-Action, Variable Speed w/ Reverse

Gear Drive:

All-Metal Planetary Drive w/ Protecting Clutch

Blade Return:

Quick Release or Powered Return

Blade Wrench:

On-Board Storage

Features:

Fuel Gauge

Length (Inches):

14-3/8"

Battery Type:

M12 Lithium-Ion Battery

Batteries Included:

1

Charge Time:

30 Minutes

Includes:

Charger

Carry Case

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.85 out of 13 reviews
100% would recommend this product
4.85
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
85%
4 star
15%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 13 reviews

Great Deal!!!

This product is being used to cut PEX and it does so with ease.
got-toolz
Alabama
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great pipe cutter

pipe cutter works outstanding, great buy
bri
NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Skeptical at first, but like it.

I wasn't sure if the PVC cutter shear would hold up to the day in/day out use, but it is definitely worth the money. You get a clean square cut, even on schedule 80 pipe! Saves you time & money, worth it.
Commercial plumber
Tricities, TN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great conduit cutting tool.

I love it. Pull the trigger and you get a smooth cut. It is a little heavy but it sure beats the hand squeeze type cutters.
Sparky
Crossville TN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

M12 cordless pvc shear.

This product is very valuable for HVAC installation. Mainly use when running flue piping and performing service repairs on pvc flues. Cuts smooth, is easy to operate, kinda large but has not become an issue for me yet. Product seems well built and battery life seems good but I do not use for extended periods of time. Be careful cutting cold pvc as with any cutter pipe will crack and/or explode under cutting knives. Worth every penny in my book.
Wildman
Indiana
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Buy this!

After using manual cutters and finally pulling the trigger on this battery powered cutter, I can honestly say I wouldn't consider doing PVC work again without it...and I'm a glassman by trade.
Mr. Bill
Sherman, Tx
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Milwaukee pvc cutter

Great cutter , delivery was super fast , great service
Joe
Mchenry il
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Buy Now

Accurate straight cut every time. If your company does not have this tool in your main arsenal, BUY IT NOW!
Skip
Mansfield OhiO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

perfect

must have if your plumber
mobilehomechuck
pittston pa
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

M12 cordless pvc shear kit

This tools is very good and practical for my jobs
Adrian mitri
Glendale heights, illinois
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: What is the maximum size of Schedule 80 PVC you can cut?

Asked by begoniaman 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The maximum size for Schedule 80 PVC is 1-1/2".

Was this review helpful to you?

Q: Does a cut-through schedule 40 ABS pipe I'm a plumber and I was curious

Asked by Kyle 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it does.

Was this review helpful to you?

Q: What is required to get tool to cut 2" pipe? One of the reviews talked about seasoning the blade. What is seasoning the blade?

Asked by Craig 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This tool's maximum capacity as far as the size of pipe it can cut is 2" PEX, 2" Schedule 40 PVC, CPVC.

Was this review helpful to you?
- anonymous

Cutting 1 1/2" pipe at least 5 times before cutting 2" some say 10 times is required I assume that that breaks the blade in

Was this review helpful to you?

Q: What is required to get tool to cut 2" pipe? One of the reviews talked about seasoning the blade. What is seasoning the blade?

Asked by Craig 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The M12 PVC Shear is graded to cut schedule 40 PVC and CPVC and 2" PEX.

Was this review helpful to you?

Q: Will it cut rubber hose

Asked by Red 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes this shear will cut rubber hose up to 2".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy