Apply to be a TradeMaster!
Main product image of M12 Fuel 1/2" Hammer Drill (Tool Only)
Magnifying glass
Hover image to zoom

M12 Fuel 1/2" Hammer Drill (Tool Only)

Brand:
Milwaukee
SKU:
2504-20
Rating:
(0)
Q&A:
(0)
M12 Fuel 1/2" Hammer Drill (Tool Only)
Magnifying glass
Hover image to zoom
2504-20 has been discontinued
Discontinued January 30, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
M12 FUEL 1/2" Hammer Drill/Driver
Brand:
Milwaukee
SKU:3404-20
(0)
Order by 6PM, receive 3 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
12v
Product Highlight: Torque
350 lb-in Torque
Product Highlight: RPM
1700 RPM

Description

–
The M12 FUEL Hammer Drill Driver is the most capable, lightest weight, most compact tool in its class. The POWERSTATE brushless motor delivers the power to do a wide variety of applications at 1700 RPM’s and 350 in-lbs of torque. Weighing only 2.3 lbs it is extremely portable, great for overhead applications, plus it reduces fatigue throughout the day. At 6.6" in length this tool has the best access in tight spaces. Redlink plus intelligence protects the tool from overloads and overheating while ensuring maximum performance. Using REDLITHIUM 2.0 Ah compact and 4.0 Ah extended capacity battery packs they deliver more work per charge and more work over the life of the pack than competitive batteries.

Features
  • Most capable 12V hammer drill with the power to perform a wide range of applications
  • Lightest weight in its class for tool belt portability and less fatigue in the work day
  • Most compact in its class for the best access in tight spaces
  • 1/2" all metal chuck for maximum grip and bit retention
  • E-Clutch for consistent repeatability in driving applications
  • 1700 RPMs for faster drilling speeds
  • 350 in.lbs of peak torque


Note: Battery and Charger not included.

Specs

–
Voltage:

12v

Product Type:

Hammer Drill/Driver

Torque:

350 lb-in

Chuck Size:

1/2"

Charge Time:

30 Minutes

Chuck Type:

Keyless

BPM:

25500

RPM:

1700

Battery Type:

M12 Lithium-Ion Battery

Batteries Included:

0

Includes:

Belt Clip

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm