Apply to be a TradeMaster!
Main product image of M12 Fuel Compact Band Saw Kit
Magnifying glass
Hover image to zoom

M12 Fuel Compact Band Saw Kit

Brand:
Milwaukee
SKU:
2529-21XC
Rating:
(1)
Q&A:
(0)
M12 Fuel Compact Band Saw Kit
Magnifying glass
Hover image to zoom
$349.00 each
In Stock
In Stock
Get 3 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
12v

Description

–

The MILWAUKEE M12 FUEL Compact Band Saw Kit utilizes a POWERSTATE Brushless Motor and Constant Power Technology, making it the fastest cutting compact band saw in Unistrut with a cut capacity of 2-1/2" X 2-1/2". The M12 FUEL Compact Band Saw offers a compact design and weighs only six pounds, making it the lightest compact band saw on the market. The M12 FUEL Compact Band Saw offers integrated blade covers, making it suitable for one-handed use while offering a larger capacity than the existing M12 Sub-Compact Band Saw. The improved performance, lightweight design, one-handed capability, and increased capacity enhance productivity while lowering fatigue. The compact, portable band saw is equipped with Jobsite Armor Technology, a proprietary composite material to better protect it from drops and debris and crush zone barriers that absorb impacts. A variable speed trigger and an LED work light provide maximum control. An integrated rafter hook allows for easy storage in-between cuts. The M12 FUEL Compact Band Saw is also compatible with the band saw reamer attachment (49-90-2029, sold separately), which easily attaches to the back of the tool, providing the ability to cut and ream with the same tool. This band saw kit includes (1) 12/14 TPI Extreme Metal Blade, (1) M12 REDLITHIUM XC4.0 batteries, (1) M12 Charger, and a contractor bag.



Features:


  • POWERSTATE brushless motor delivers the fastest cutting speed in unistrut of any band saw in its class
  • Rafter Hook: Easily store tool between cuts
  • Jobsite Armor Technology: proprietary composite material and crush zone barriers provide long lasting rugged protection
  • REDLINK PLUS Intelligence: the most advanced system of cordless power tool electronics, provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Lightest Compact Band Saw: Allows for more comfortable overhead cuts and less fatigue Integrated Blade Covers allow for One-Handed Use while having a larger capacity than the M12 Sub-Compact Band Saw
  • Conduit Reamer Attachment Compatibility: Reamer attaches directly to back of the tool (attachment sold separately)
  • Variable Speed Trigger: Provides maximum speed control LED light: illuminates work surface for increased accuracy and productivity
  • POWERSTATE Brushless Motor combined with Constant Power Technology delivers the fastest cutting band saw in its class
  • Cuts faster than higher voltage competitors
  • Weighs 6.96 lbs with battery, 2 lbs less than competitors in its class
  • Lightweight design reduces user fatigue
  • One Handed Use, Larger Capacity
  • Integrated blade covers allow for safe one-handed cutting
  • 2.5" x 2.5" cut capacity is larger than existing sub-compact band saws

Includes:


  • (1) M12 FUEL Compact Band Saw (2529-20)
  • (1) M12 REDLITHIUM XC 4.0 Extended Capacity Battery Pack (48-11-2440)
  • (1) 30-9/16" 12/14 TPI Compact Extreme Thin Metal Band Saw Blade
  • (1) Contractor Bag

Specs

–
Product Type:

Band Saw

Voltage:

12v

Power Source:

Battery

Cutting Capacity:

2-1/2"

Warranty:

5 Year Limited

Includes:

Charger

Carry Case

Band Saw Blade

Battery Type:

M12 REDLITHIUM

Batteries Included:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product

Would recommend for mep contractor
James
Chicago
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy