Apply to be a TradeMaster!
Main product image of 27" Blade for M12 Fuel Cordless Sub-Compact Band Saw (3 Pack)
Magnifying glass
Hover image to zoom

27" Blade for M12 Fuel Cordless Sub-Compact Band Saw (3 Pack)

Brand:
Milwaukee
SKU:
48-39-0572
Rating:
(3)
Q&A:
(0)
27" Blade for M12 Fuel Cordless Sub-Compact Band Saw (3 Pack)
Magnifying glass
Hover image to zoom
$24.97 each
In Stock
In Stock
Get 9 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Overview

Milwaukee Band Saw Blades are designed to maximize performance of any portable band saw. They will deliver long tooth life and exceptional durability in metal-cutting applications, including strut, conduit, angle iron, copper tube, threaded rod, and pipe. Tooth form, pitch, and set have been designed to deliver straight, accurate cuts across a broad range of materials.

Product Features
  • Fast cutting: Precision-formed teeth create fast, clean cuts
  • Exceptional durability: Matrix II high-speed steel teeth excel in metal-cutting applications
  • Long life: Alloy backing steel extends blade life
  • Versatile: Designed for cutting common materials 5/32" - 3/16" thick and very hard materials 3/16" - 5/16" thick
Product Specifications
  • TPI: 18
  • Blade Dimensions: 27" X 1/2" X .020"
  • Pack Qty: 3 Pack
  • Size: 27"
  • Material Thickness: Medium Metal

Specs

–
Product Type:

Saw Blade

Blade Length:

27"

Teeth per Inch:

18

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

18 TPI Bi-Metal Cordless Bandsaw Blades (3 Pack)
SKU: DW3983C
Dewalt

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

WARNING- Item listing is WRONG

This is not the right blade for the M12 FUEL bandsaw- the listing is WRONG. The FUEL (brushless) version doesn't use 27" blades. I learned the hard way and had to return this item in the past (which of course SupplyHouse made easy). I almost just reordered this accidentally. You are looking for Milwaukee part number 48-39-0631 if you have the M12 FUEL bandsaw.
E
Denver
8 months ago
Was this review helpful to you?

Exact replacement at a great price

I use this bandsaw all the time. It's so handy and this was best price I found anywhere for replacement blade. Fast shipping too!
Pat
Tampa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

I am a 42 year construction contractor and you had what I needed
Grumpy , is what they call me at home.
Lockhart Tx.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy