Apply to be a TradeMaster!
Main product image of M12 FUEL ProPEX Expander Kit w/ 1/2"-1" RAPID SEAL ProPEX Expander Heads
Magnifying glass
Hover image to zoom

M12 FUEL ProPEX Expander Kit w/ 1/2"-1" RAPID SEAL ProPEX Expander Heads

Brand:
Milwaukee
SKU:
2532-22
Rating:
(5)
Q&A:
(1)
M12 FUEL ProPEX Expander Kit w/ 1/2"-1" RAPID SEAL ProPEX Expander Heads
Magnifying glass
Hover image to zoom
$599.99 each
In Stock
In Stock
Get 38 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tubing Compatibility
PEX-a
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Voltage
12v

Description

–

PROMOTION

This product is part of a Milwaukee Promo that is valid until November 1st.

With the purchase of this M12 FUEL PROPEX Kit, you can redeem a Free Goods Package from Milwaukee here.


Gift Kit Includes:


M12 FUEL ProPEX Expander unlocks a breakthrough in productivity for plumbing installers, delivering the fastest 3/8"-1" expansions. Featuring an auto-rotating head, the expander provides you with uniform expansions for the most consistent installations. In combination with the ProPEX Expander Heads with RAPID SEAL, installers will experience up to 65% faster sealing of connections as temperatures decrease, reducing the time before pressure testing. An extended dual actuating trigger and a compact right-angle design provide you with easy access in tight locations. All-metal gears and an integrated metal frame deliver maximum durability on the job site. The POWERSTATE Brushless Motor offers the fastest expansions yet runs cooler with no wearable components. The REDLITHIUM 2.0 Compact Battery Pack provides up to 20% more power, 2X more recharges than standard lithium-ion batteries, and best-in-class performance in extreme jobsite conditions. REDLINK PLUS intelligence ensures optimized performance and protection from overload, overheating, and over-discharge. The onboard fuel gauge helps you monitor the charge more accurately, so there's less downtime on the job. The MILWAUKEE expander is designed for UPONOR ProPEX connections to deliver fast potable water installations from expansion to seal..


Includes

  • (1) M12 FUEL ProPEX Expander w/ 1/2"-1" RAPID SEAL ProPEX Expander Heads (2532-20)
  • (1) 1/2" ProPEX Expander Heads w/ RAPID SEAL (49-16-2414)
  • (1) 3/4" ProPEX Expander Heads w/ RAPID SEAL (49-16-2416)
  • (1) 1" ProPEX Expander Heads w/ RAPID SEAL (49-16-2418)
  • (2) M12 REDLITHIUM CP2.0 Battery (48-11-2420)
  • (1) M12 Lithium-ion Battery Charger (48-59-2401)
  • (1) ProPEX Expander Cone Grease (49-08-2400)
  • (1) Carrying Case


Product Features

  • 35% faster 1" connections for maximum productivity
  • POWERSTATE Brushless Motor for sustained peak performance
  • Quick cam mechanism for fast, continuous expansion
  • Auto-rotating head provides uniform expansions
  • Extended dual-actuating trigger for better reach in hard to access areas
  • Built-in LED light illuminates work surface
  • RAPID SEAL expander segments provide consistently fast sealing as temperatures decrease
  • Faster sealing connections, pressure test sooner
  • Optimized sealing rate for simple fitting insertion


Specs

–
Product Type:

Expansion Tool

Voltage:

12v

Stroke Length:

14mm

Speeds:

60 SPM

Head Compatibility:

M12 (Rotate)

Heads Included:

3/4"

1/2"

1"

Batteries Included:

2

Auto-Rotation:

Built-In

Features:

LED Light

Battery Fuel Gauge

Charge Time:

30 Minutes

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX-a

PEX Size:

1/2"

5/8"

3/4"

1"

Type:

Tool

Application:

1/2" PEX

3/4" PEX

1" PEX

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" ProPEX Ring with Stop
SKU: Q4690756
Uponor (Wirsbo)

Product Reviews

4.6 out of 5 reviews
80% would recommend this product
4.6
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
20%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Outstanding Expander and Amazing shipping from SupplyHouse!

I initially purchased the "Yellow-Brand"(DCE410B) because I thought I needed the 1.25" & 1.5" size PexA expansion, I already had plenty of 20vt batteries, and I didn't think I wanted to dive into the Milwaukee sea of tools... I was wrong all around! Being a residential job I realized quickly 1" size was plenty large enough, and to my surprise my Yellow tool was defective right out of the Box! I needed an Expander *ASAP*! This Brushless version seemed the best deal with SupplyHouse incredibly Fast shipping, I was back to work quickly! This expander is faster, lighter and more nimble. I was skeptical of the longevity of 12vt batteries, but easily did ~30 1" connections and ~15 3/4" connections before it was noticeably slowing (at 1-Bar on battery). I don't think you could possibly drain a battery before the other is charged (~30-45min). Magnificent tool from a superb supplier! HighlyRecommended!!!
DH in Buttonwood
TroutRun Pa
12 months ago
Was this review helpful to you?

Great tool

The only way to go when there are many connection to make up.
Dave
Upstate NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Second one purchased and still happy

This is the second one I've purchased as the first one was liberated. I could have bought the others but knew the quality of the Milwaukee and highly recommend this unit and the service from Supply House you can't go wrong.
JTH
Babylon NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would not recommend this product the M12 fuel proper expande

Does not expand the 1 inch pex very well it needs more power or charge because it runs out of juice very quickly
Mike R
Nashville
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fantastic Tool!!!

Built Tough!! Great product!!
Mike Nichols Homes, LLC
Boerne, TX
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can a 1 1/4 expender be installed on the M12 FUEL Propex cordless tool

Asked by Jose 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Jose! No unfortunately this tool can only do 3/8”-1” expansions.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy