Apply to be a TradeMaster!
Main product image of M12 FUEL 1/4" Extended Reach Ratchet (Tool Only)
Magnifying glass
Hover image to zoom

M12 FUEL 1/4" Extended Reach Ratchet (Tool Only)

Brand:
Milwaukee
SKU:
2559-20
Rating:
(0)
Q&A:
(0)
M12 FUEL 1/4" Extended Reach Ratchet (Tool Only)
Magnifying glass
Hover image to zoom
2559-20 has been discontinued
Discontinued March 26, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
M12 Fuel 1/4" Extended Reach High Speed Ratchet BT
Brand:
Milwaukee
SKU:2568-20
(0)
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Power Source
Cordless
Product Highlight: Voltage
12v
Product Highlight: Torque
40 lb-in Torque
Product Highlight: RPM
250 RPM

Description

–
Overview
Our M12 FUEL™ 1/4" Extended Reach Ratchets are the latest addition to our best-in-class lineup of battery powered ratchets. These MILWAUKEE® M12 FUEL™ ratchets provide industry leading torque output with a slim head profile and an extended neck that give you the longest reach in tight spaces. The long handle ratchet features an Investment Cast Steel Yoke housing and a POWERSTATE™ Brushless Motor that deliver superior durability you expect from Milwaukee. The long reach electric ratchets are the ideal addition to any tool chest; allowing you to get to stubborn, hard to reach fasteners without the concern of knuckle busting, The 1/4" cordless ratchet provides the performance of a pneumatic ratchet with up to 40 ft-lbs max torque, the same torque output as our M12 FUEL™ Ratchets.

Includes
  • M12 FUEL 1/4" Extended Reach Ratchet (Tool Only)
Product Features
  • Industry leading torque output for 1/4” ratchets
  • Powerful enough to replace most pneumatic ratchets
  • Longest distance from anvil to hand to prevent knuckle busting
  • Recessed head profile for more access
  • Over 2X longer motor life than brushed ratchets
  • Premium metal components and protective overmold for longer durability
  • Part of the M12 System, featuring over 80+ tools
Product Specifications
  • Power Source: Cordless
  • Length: 13.6
  • Weight: 2.13 lbs
  • Compatible Batteries: Compatible with all M12 battery packs
  • Compatible Chargers: Compatible with all M12 chargers
  • Battery System: M12

Specs

–
Product Type:

Cordless Ratchet

Voltage:

12v

Torque:

40 lb-in

Anvil Size:

1/4"

Power Source:

Cordless

Battery Type:

M12 Lithium-Ion Battery

RPM:

250

Batteries Included:

0

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Product Type
Voltage
Torque
Anvil Size
Power Source
Cordless Ratchet
12v
40 lb-in
1/4"
Cordless
Cordless Ratchet
12v
60 ft-lbs
1/2"
Cordless