Apply to be a TradeMaster!
Main product image of M18 Compact 1/2" Hammer Drill/Driver Kit
Magnifying glass
Hover image to zoom

M18 Compact 1/2" Hammer Drill/Driver Kit

Brand:
Milwaukee
SKU:
2607-22
Rating:
(0)
Q&A:
(0)
M18 Compact 1/2" Hammer Drill/Driver Kit
Magnifying glass
Hover image to zoom
2607-22 has been discontinued
Discontinued January 21, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
M18 Compact 1/2" Hammer Drill/Driver Kit
Brand:
Milwaukee
SKU:2607-22CT
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: RPM
1800, 400 RPM
Product Highlight: Torque
525 lb-in Torque
Product Highlight: Length (Inches)
7-3/5" Length

Description

Overview

The most Hammer Drill/Driver in its class is more powerful than the competition. Built with a Milwaukee® 4-Pole frameless motor, the M18 1/2" Hammer Drill/Driver delivers 525 in-lbs of torque and up to 1,800 RPM. At only 7-3/4" length, this drill driver allows you access to the tightest work spaces. An all-metal gear case and 1/2" metal chuck provide maximum durability, even on the most challenging worksites.

REDLINK Intelligence provides advanced protection in abusive situations and manages the tool's temperature to provide maximum life. The REDLITHIUM Battery Pack delivers more work per charge and more work over pack life than the competitors. The kit includes two M18 XC REDLITHIUM batteries, an M18 and M12 multi-voltage charger, and a carrying case.

Features
  • The Milwaukee REDLITHIUM Battery Pack is the most durable pack on the market and provides up to 50% more run time
  • Milwaukee® 4-Pole Frameless Motor: Features a robust design combined with rare-earth magnets for longer life, best-in-class 525 in-lbs of torque and 0-400/0-1,800 RPM
  • Compact Design: Allows greater accessibility in tight work spaces
  • All-Metal Gear Case and Chuck: Provide maximum impact and shock durability
  • REDLINK Intelligence: Advanced overload protects the tool against abusive situations and provides maximum life

Includes:
  • (1) M18 Compact 1/2" Hammer Drill/Driver (2607-20)
  • (2) M18 REDLITHIUM XC Extended Capacity Battery (48-11-1828)
  • (1) M18 & M12 Multi-Voltage Charger (48-59-1812)
  • (1) Carrying Case

Specs

Product Type:

Hammer Drill/Driver

Voltage:

18v

RPM:

1800

400

Torque:

525 lb-in

Chuck Size:

1/2"

BPM:

28800

Chuck Type:

1/2" Metal Single Sleeve - Ratcheting Lock

Power Source:

Battery

Features:

LED Light

Charge Time:

30 Minutes

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

2

Length (Inches):

7-3/5"

Includes:

Carry Case

Charger

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm