Apply to be a TradeMaster!
Main product image of M18 Cordless 4-1/2" Cut-off / Grinder (Tool Only)
Magnifying glass
Hover image to zoom

M18 Cordless 4-1/2" Cut-off / Grinder (Tool Only)

Brand:
Milwaukee
SKU:
2680-20
Rating:
(0)
Q&A:
(0)
M18 Cordless 4-1/2" Cut-off / Grinder (Tool Only)
Magnifying glass
Hover image to zoom
2680-20 has been discontinued
Discontinued November 17, 2023
This product was discontinued by the manufacturer.
Suggested Alternative:
M18 Brushless 4-1/2" / 5" Cut-Off Grinder, Paddle Switch
Brand:
Milwaukee
SKU:2686-20
(0)
Order by 6PM, receive 2 by Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: RPM
9000 RPM
Product Highlight: Diameter
4-1/2" Diameter

Description

–
The M18® Cordless LITHIUM-ION 4-1/2" Cut-off / Grinder provides speed, durability and ease-of-use to the industrial user. Built with a Milwaukee® 4-pole motor, the 2680-20 delivers maximum power when cutting or grinding. The 2680-20 is the only cordless cut-off / grinder in the market to provide the user-preferred paddle switch for comfort and ease-of use when operating in various positions. L-shape intake vents protect the cut-off / grinder by keeping harmful debris from entering the tool and damaging internal components.

Features:
  • Milwaukee® 4-Pole Motor- Delivers maximum power when cutting or grinding
  • Overload Protection- Prevents damage to the tool and battery in abusive situations
  • Debris Baffles - L-shape vents keep debris from entering the tool and damaging internal components to help increase tool life.
  • Tool Free, Burst Resistant Guard- Allows for quick, easy guard adjustments. Easy to access and actuate too free guard makes it easier and less time consuming to adjust the guard for various applications.
  • Paddle Switch Design- The only cordless cut-off /grinder in the market with a paddle switch design
  • Up to 35% faster cutting speed
  • Up to 50% more cuts on a single charge
  • 3-Position Side Handle- Provides optimal Control and Versatility
  • Compatible with all M18 batteries and M18 chargers
  • 5 Year Limited Warranty

Note: Battery & Charger Not Included

Specs

–
Product Type:

Grinder

Cut-Off Saw

Voltage:

18v

RPM:

9000

Diameter:

4-1/2"

Arbor:

5/8"

Includes:

Side Handle

Battery Type:

M18 Lithium-Ion Battery

Power Source:

Battery

Batteries Included:

0

Features:

Spindle Lock

Tool Free Guard

Adjustable Handle Position

Paddle Switch Design

Warranty:

5 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need