Apply to be a TradeMaster!
Main product image of M18 4-Tool Combo Kit (Hammer Drill, Hackzall, Impact Driver, Work Light)
Magnifying glass
Hover image to zoom

M18 4-Tool Combo Kit (Hammer Drill, Hackzall, Impact Driver, Work Light)

Brand:
Milwaukee
SKU:
2695-24
Rating:
(0)
Q&A:
(0)
M18 4-Tool Combo Kit (Hammer Drill, Hackzall, Impact Driver, Work Light)
Magnifying glass
Hover image to zoom
$636.95 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
18v

Description

–
Overview

The 2695-24 M18 Cordless 4-Tool Combo Kit includes the M18 1/2" Hammer Drill / Driver (2607-20), M18 HACKZALL One- Handed Recip Saw(2625-20), M18 1/4" Hex Impact Driver (2656-20), and M18 Work Light (2735-20). The M18 Cordless LITHIUM-ION System's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry. Powered by RED LITHIUM the M18 cordless system delivers more torque, more power, and longer run-time than the competition.

Includes:
  • M18 Cordless Lithium-Ion 1/2" Hammer Drill/Driver (2607-20)
    • Milwaukee 4-Pole Frameless Motor
    • Compact Design: Allows greater accessibility in tight work spaces
    • All-Metal Gear Case and Chuck: Provide maximum impact and shock durability
    • REDLINK Intelligence: Advanced overload protects the tool against abusive situations and provides maximum life
    • 525 in. lbs. of peak torque
    • 0-550/0-1700 RPM
    • 29,000 BPM
  • M18 HACKZALL Recip Saw (2625-20)
    • 0-3000 SPM and 3/4" Stroke Length
    • One-handed design provides superior control & versatility over a standard reciprocating saw
    • Compact size allows for cutting in tight spaces, and light weight makes overhead work easier
    • QUIK-LOK Blade Clamp offers fast, easy tool free blade changes for SAWZALL Blades & HACKZALL Blades
    • Built-In LED light illuminates the work surface while cutting
    • Compatibile with M18 XC High Capacity REDLITHIUM Batteries and M18 Compact REDLITHIUM Batteries
  • M18 1/4" Hex Compact Impact Driver (2656-20)
    • Milwaukee 4-Pole Frameless Motor: Features a robust design for longer life, more power and more runtime than any brushed competitor
    • Milwaukee designed Impact Mechanism: Delivers maximum power and application speed for greater efficiency on the job
    • REDLINK Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
    • 1/4" Hex Quick-Connect Chuck
    • 1400 in. lbs. of torque
  • M18 Cordless LED Work Light (2735-20)
    • REDLITHIUM Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
    • Sealed aluminum head: Designed for impact- and weather-resistant durability
    • 135° rotating head: Provides flexible, focused illumination
    • Integrated hook: Leaves both hands free for work anywhere on the jobsite
    • Lasts 600X longer than conventional incandescent bulbs; runs up to 4X longer on a single charge
  • (2) M18 REDLITHIUM XC Extended Capacity Batteries (48-11-1828)
    • REDLINK Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
    • Best-in-class construction: Offers long-lasting performance and durability
    • Fuel gauge onboard: Displays remaining runtime for less downtime on the job
    • All-weather performance: Delivers fade-free power in extreme jobsite conditions
    • Versatility: Powers more than 40 Milwaukee M18 cordless power tools
  • M18 and M12 Multi-Voltage Charger (48-59-1812)
    • Single unit simplicity: Quickly charges all M12 and M18 Battery Packs
    • Reduces time to manage charge cycles by sequentially charging the battery packs
    • Charge management: Charger communicates with the battery pack to ensure a full charge and battery protection
  • Contractor Bag

Specifications:
  • 5-year manufacturer warranty on tools; 3 year manufacturer warranty on M18 batteries
  • Bits and Blades Included
  • 18 Volts

Specs

–
Product Type:

Work Light

Impact Driver

Reciprocating Saw

Hammer Drill/Driver

Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

2

Includes:

Saw Blade

Charger

Batteries

Carry Case

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy