Apply to be a TradeMaster!
Main product image of M18 2-Tool Combo Kit (Hammer Drill/Driver & Impact Driver)
Magnifying glass
Hover image to zoom

M18 2-Tool Combo Kit (Hammer Drill/Driver & Impact Driver)

Brand:
Milwaukee
SKU:
2697-22
Rating:
(0)
Q&A:
(0)
M18 2-Tool Combo Kit (Hammer Drill/Driver & Impact Driver)
Magnifying glass
Hover image to zoom
2697-22 has been discontinued
Discontinued March 26, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
M18 Cordless Lithium-Ion 2-Tool Combo Kit
Brand:
Milwaukee
SKU:2697-22CT
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Voltage
18v

Description

–
Overview

The 2697-22 M18™ Cordless 2-Tool Combo Kit includes the 1/2” Hammer Drill Driver (2607-20) and the 1/4” Hex Compact Impact Driver (2656-20). The M18™ Cordless System's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry. Powered by RED LITHIUM™ the M18™ cordless system delivers more torque, more power, and longer run-time than the competition.

Includes:
  • M18 Cordless Lithium-Ion 1/2" Hammer Drill/Driver (2607-20)
    • Milwaukee® 4-Pole Frameless Motor
    • Compact Design: Allows greater accessibility in tight work spaces
    • All-Metal Gear Case and Chuck: Provide maximum impact and shock durability
    • REDLINK™ Intelligence: Advanced overload protects the tool against abusive situations and provides maximum life
    • 525 in. lbs. of peak torque
    • 0-550/0-1700 RPM
    • 29,000 BPM
  • M18 1/4" Hex Compact Impact Driver (2656-20)
    • Milwaukee® 4-Pole Frameless Motor: Features a robust design for longer life, more power and more runtime than any brushed competitor
    • Milwaukee® designed Impact Mechanism: Delivers maximum power and application speed for greater efficiency on the job
    • REDLINK™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
    • 1/4" Hex Quick-Connect Chuck
    • 1400 in. lbs. of torque
  • (2) M18 REDLITHIUM XC Extended Capacity Battery (48-11-1828)
    • REDLINK™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
    • Best-in-class construction: Offers long-lasting performance and durability
    • Fuel gauge onboard: Displays remaining runtime for less downtime on the job
    • All-weather performance: Delivers fade-free power in extreme jobsite conditions
    • Versatility: Powers more than 40 Milwaukee M18™ cordless power tools
  • M18 and M12 Multi-Voltage Charger (48-59-1812)
    • Single unit simplicity: Quickly charges all M12™ and M18™ Battery Packs
    • Reduces time to manage charge cycles by sequentially charging the battery packs
    • Charge management: Charger communicates with the battery pack to ensure a full charge and battery protection
  • Contractor Bag

Specifications:
  • 5-year manufacturer warranty on tools; 3 year manufacturer warranty on M18 batteries
  • Bits and Blades Included
  • 18 Volts

Specs

–
Product Type:

Hammer Drill/Driver

Impact Driver

Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

2

Includes:

Charger

Batteries

Carry Case

Belt Clip

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM