Apply to be a TradeMaster!
Main product image of M18 Fuel Deep Cut Dual-Trigger Band Saw Kit
Magnifying glass
Hover image to zoom

M18 Fuel Deep Cut Dual-Trigger Band Saw Kit

Brand:
Milwaukee
SKU:
2729S-22
Rating:
(0)
Q&A:
(0)
M18 Fuel Deep Cut Dual-Trigger Band Saw Kit
Magnifying glass
Hover image to zoom
2729S-22 has been discontinued
Discontinued October 26, 2023
This product was discontinued by the manufacturer.
Suggested Alternative:
M18 Fuel Deep Cut Dual-Trigger Band Saw w/ ONE-KEY
Brand:
Milwaukee
SKU:2929S-20
(0)
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v

Description

–
The M18 FUEL™ Deep Cut Dual-Trigger Band Saw Kit cuts faster than its corded counterparts and features a Dual-Trigger design for safe cutting. The deep cut band saw delivers you the largest capacity of 5 x 5 inches for maximum productivity. Utilizing the POWERSTATE™ Brushless motor and Constant Power Technology, the cordless band saw cuts faster than corded band saws. This band saw also incorporates a Dual-Trigger design which requires two-handed operation. It is equipped with Jobsite Armor Technology, protecting your tool from drops and debris with a proprietary composite material and crush zone barriers to absorb impacts. REDLITHIUM™ XC5.0 Battery Technology provides you with up to 2.5X more run-time through superior pack construction, electronics, and more work per charge over the life of the battery than any competitive lithium-ion battery on the market. REDLINK PLUS™ Intelligence has the most advanced system of cordless power tool electronics, providing you with optimized performance, electronic clutch, and overload protection using total system communication between tool, battery, and charger. The portable deep cut band saw features a tool-free locking adjustable shoe that can adjust from an extended shoe to no shoe in seconds. The band saw also includes a hanging hook for easy storage in-between cuts, LED light to illuminate your cutting area, superior cut visibility, and balanced body design.

Product Features
  • DUAL-TRIGGER designed for two-handed operation
  • POWERSTATE™ Brushless Motor: Increased cutting speed and power through the toughest applications
  • CPT™ Constant Power Technology: Maintains cut speed in the toughest applications for optimal performance
  • Jobsite Armor Technology™: Proprietary composite material and crush zone barriers provide long lasting rugged protection
  • All metal direct drive: Delivers maximum tool life with all metal direct drive gearing system, while requiring less servicing than a chain drive
  • Tool-Free locking adjustable shoe: Button actuated tool-free design allows user to quickly adjust from an extended shoe to no shoe in seconds
  • LED light: Illuminates work surface for increased accuracy and productivity
  • Over 90% same parts as Milwaukee’s Corded Deep Cut Band Saw
  • REDLINK PLUS™ Intelligence: The most advanced system of cordless power tool electronics. Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • REDLITHIUM™ XC5.0 Battery: Provides superior pack construction, more work per charge and more work over the life of the pack than competitive batteries
  • Industry's largest cut capacity: Versatility to cut up to 5 in. by 5 in. material in one pass and adjustable shoe allows for less tool rotation when cutting material above 5 in.


Product Includes
  • (1) M18 FUEL™ Deep Cut Dual-Trigger Band Saw (2729S-20)
  • (2) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (48-11-1850)
  • (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812)
  • (1) Deep Cut Band Saw Blade Cover (49-90-2729)
  • (1) Band Saw Blade

Specs

–
Product Type:

Band Saw

Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Blade Length:

44-7/8"

Teeth per Inch:

18

Cutting Capacity:

5"

Power Source:

Battery

Batteries Included:

2

Includes:

Charger

Blade Cover

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need