| Product Type: | Drum Machine |
|---|---|
| Drain Size: | 1-1/4"- 4" |
| Length: | 15.75" |
| RPM: | 250 |
| Width: | 15" |
| Height: | 17.75" |
| Power Source: | Battery |
| Weight (lbs): | 28.1 lbs |
| Voltage: | 18v |
| Includes: | Charger |
| Batteries Included: | 1 |
| Battery Type: | M18 Lithium-Ion Battery |
Be the first to write a review.