Apply to be a TradeMaster!
Main product image of M18 Compact Brushless 1/2" Drill Driver Kit
Magnifying glass
Hover image to zoom

M18 Compact Brushless 1/2" Drill Driver Kit

Brand:
Milwaukee
SKU:
2801-22CT
Rating:
(0)
Q&A:
(0)
M18 Compact Brushless 1/2" Drill Driver Kit
Magnifying glass
Hover image to zoom
2801-22CT has been discontinued
Discontinued March 28, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
M18 Compact Brushless 1/2" Drill Driver Kit
Brand:
Milwaukee
SKU:3601-22CT
(0)
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Warranty
5 Year Tool/2 Year Battery Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: RPM
1800 RPM
Product Highlight: Torque
5000 lb-in Torque

Description

–
Our M18™ 1/2 in. compact brushless drill/driver kit is the best drill in its class, delivering the most power while maintaining its compact size. The MILWAUKEE® brushless motor was built for the tool to ensure optimal performance. Paired with our REDLINK™ power tool technology and REDLITHIUM™ batteries, this compact drill provides efficient power delivery resulting in less down time recharging batteries. The compact brushless drill's compact body is only 6-1/2 in. long and is lightweight at 3.4 lb. with the CP2.0 battery attached. Its small and light build allows for excellent control over the drill and is perfect for work in overhead or tight spaces. The compact drill/driver delivers 500 in. lbs. of torque and 0-500/0-1,800 RPM, helping you tackle a wide range of drilling and fastening applications.Our cordless compact brushless drill/driver has best in class durability with an all metal chuck to get the job done every time. Like all M18™ products, the compact brushless 1/2" drill driver works with all our M18™ batteries so you can work harder for longer. The drill Kit comes with the Drill/Driver, (2) M18™ REDLITHIUM™ CP2.0 Compact Batteries, M18™/M12™ Multi-Voltage Charger and Carrying Case.

Features:
  • Compact design: provides excellent balance and control, ideal for overhead applications or work in tight spaces
  • Chuck type: 1/2 in. metal ratcheting single sleeve
  • All-metal gear case and 1/2 in. metal chuck: provide maximum impact and shock durability
  • Milwaukee brushless motor: optimized for efficiency, this motor delivers more run-time and longer life.
  • REDLINK™ Intelligence: Advanced overload protection defends against abusive applications and monitors the temperature to prevent damage and ensure maximum tool & battery life.
  • REDLITHIUM™ Battery: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market.

Includes:
  • M18 Compact Brushless 1/2" Drill Driver Bare Tool( 2801-20)
  • (2) M18™ REDLITHIUM™ CP2.0 Battery(48-11-1820)
  • M18™ & M12™ Multi-Voltage Charger(48-59-1812)
  • Carrying Case
  • Belt Clip


Specs

–
Voltage:

18v

Product Type:

Hammer Drill/Driver

Chuck Size:

1/2"

RPM:

1800

Torque:

5000 lb-in

Chuck Type:

1/2" Metal Single Sleeve - Ratcheting Lock

Power Source:

Battery

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

2

Includes:

Bag

Charger

18V LITHIUM-ION Battery

Features:

LED Light

Warranty:

5 Year Tool/2 Year Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm