Apply to be a TradeMaster!
Main product image of M18 FUEL 1/2" Drill/Driver Kit w/ ONE-KEY
Magnifying glass
Hover image to zoom

M18 FUEL 1/2" Drill/Driver Kit w/ ONE-KEY

Brand:
Milwaukee
SKU:
2805-22
Rating:
(0)
Q&A:
(0)
M18 FUEL 1/2" Drill/Driver Kit w/ ONE-KEY
Magnifying glass
Hover image to zoom
2805-22 has been discontinued
Discontinued November 21, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
M18 FUEL 1/2" Drill/Driver w/ ONE-KEY
Brand:
Milwaukee
SKU:2905-20
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Warranty
5 Year Tool/3 Year Battery Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: RPM
2000 RPM
Product Highlight: Torque
1200 lb-in Torque

Description

–

Our M18 FUEL 1/2" Drill/Driver with ONE-KEY kit is the industry's most powerful drill driver, delivering Up To 60% More Power, is Up To 1.5" Shorter Length and delivers Up To 2X Faster Speed Under Heavy Load. The POWERSTATE Brushless Motor produces 1,200 in-lbs of torque and 2,000 RPMs providing you with fast drilling through demanding applications. At 6.9" in length, this is the most compact drill in its class, giving you better access in tight spaces. REDLINK PLUS Intelligence tool technology allows you to maximize performance while protecting the drill from overloads, heating, and over-discharge. Our included M18 REDLITHIUM XC5.0 Battery Packs allow the cordless drill to deliver more work per charge and more work over the life of the packs than competitors. The best-in-class all-metal ratcheting chuck provides increased bit strength and corrosion resistance. With ONE-KEY, you gain the ability to Customize, Track and Manage your tool. Anti-Kickback technology increases your control in bind-up situations and reduces unwanted shut-downs, with the added benefit of sensitivity control and ability to turn on and off based on application. If your tool is ever lost or stolen, its tracking functionality can lock it out to protect your investment.


Features:

  • POWERSTATE Brushless Motor: Purposely built for the M18 FUEL 1/2" Drill/Driver to provide Up To 60% More Power than the competitive set
  • Anti-Kickback technology: Increases control in bind-up situations and reduces nuisance shut downs
  • REDLINK PLUS Intelligence: Ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18 System.
  • ONE-KEY Compatible: Ability to Customize, Track, and Manage tools for increased productivity and protection of users investment
  • Compatible with all M18 Batteries
  • Only 6.9" in length for access into tight spaces and reduced fatigue
  • Up To 60% More Power: 1,200 in-lbs of torque
  • M18 REDLITHIUM XC5.0 Battery Pack: Delivers more work per charge and more work over the life of the pack than competitors
  • LED on foot of tool for better lighting in dark spaces


Includes:

  • M18 FUEL 1/2" Drill/Driver w/ ONE-KEY (2805-20)
  • (2) M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack (48-11-1850)
  • Side Handle
  • Carrying Case
  • Belt Clip



Specs

–
Product Type:

Hammer Drill/Driver

Voltage:

18v

Chuck Size:

1/2"

Chuck Type:

Keyless

RPM:

2000

Torque:

1200 lb-in

Power Source:

Battery

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

2

Includes:

Charger

Carry Case

18V LITHIUM-ION Battery

Features:

LED Light

Warranty:

5 Year Tool/3 Year Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm