The Day Savers – A National Tradesmen Day Contest
Main product image of M18 Fuel Hole Hawg Right Angle Drill w/ QUIK-LOK Kit
Magnifying glass
Hover image to zoom

M18 Fuel Hole Hawg Right Angle Drill w/ QUIK-LOK Kit

Brand:
Milwaukee
SKU:
2808-22
Rating:
(0)
Q&A:
(0)
M18 Fuel Hole Hawg Right Angle Drill w/ QUIK-LOK Kit
Magnifying glass
Hover image to zoom
2808-22 has been discontinued
Discontinued January 11, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
M18 Fuel Hole Hawg Right Angle Drill w/ QUIK-LOK (Tool Only)
Brand:
Milwaukee
SKU:2808-20
(1)
Order by 6PM, receive 5 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Warranty
5 Year Tool/3 Year Battery Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: RPM
1500 RPM

Description

Our M18 FUEL™ HOLE HAWG® Right Angle Drill w/ QUIK-LOK™ Kit delivers the next generation of right-angle drill performance providing electricians with the fastest rough-ins, lightest right-angle drill, and the run time to complete up to 220 7/8” holes per charge. We’ve redesigned our HOLE HAWG® Right Angle Drill with an upgraded POWERSTATE™ Brushless Motor and enhanced REDLINK PLUS™ Intelligence electronics. This next generation of the M18 FUEL™ HOLE HAWG® delivers you increased power and speed to complete the fastest rough-ins in the industry, without compromising on the lightweight or compact size that make this tool the ultimate right angle drill for electricians. Our QUIK-LOK™ Chuck attachment system allows for quick keyless, one-handed bit changes. The QUIK-LOK™ Chuck is compatible with most auger bits, self-feed bits, and hole saws with flat or groove 7/16” hex shanks. When you pair the new M18 FUEL™ HOLE HAWG® with our M18™ REDLITHIUM™ HIGH OUTPUT™ 6.0AH Batteries it can drill up to 220 7/8"" holes on a single charge to and increase productivity and eliminate downtime. In addition to the right angle drill, this kit includes two M18™ Redlithium 6.0 HO Batteries, one M18™/M12™ Rapid Charger, and Contractor Bag.

Product Features
  • M18 FUEL™ HOLE HAWG® Right Angle Drill w/ QUIK-LOK (2808-20)
  • M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 Battery Pack (2 Pack) (48-11-1862)
  • M18™ & M12™ Multi-Voltage Charger (48-59-1812)
  • Contractor's Bag
  • Chuck Key


Product Features
  • Fastest Rough-Ins
  • Up to 220 7/8" Holes Per Charge
  • POWERSTATE™ Brushless Motor provides constant power under heavy load to power through 2-9/16" in. holes
  • M18 REDLITHIUM™ HIGH OUTPUT™ XC6.0 Battery Pack delivers over 220 7/8" holes per charge, and has 50% More Power and Runs 50% Cooler vs. REDLITHIUM™ XC
  • Compatible with all M18™ batteries
  • Lightest Right Angle Drill
  • QUIK-LOK™ Chuck
  • REDLINK PLUS™ Intelligence ensures maximum performance and protects from overloads, heating and over-discharge
  • LED light to illuminate the work area
  • Ergonomic Top Handle for maximum comfort

Specs

Product Type:

Drill/Driver

Angle Drill

Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Chuck Size:

1/2"

Chuck Type:

Quik-Lok

RPM:

1500

Includes:

Carry Case

18V LITHIUM-ION Battery

Charger

Power Source:

Battery

Batteries Included:

2

Warranty:

5 Year Tool/3 Year Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Product Type
Voltage
Battery Type
Chuck Size
Chuck Type
Drill/Driver
Angle Drill
18v
M18 Lithium-Ion Battery
1/2"
Quik-Lok
Angle Drill
Drill/Driver
18v
M18 Lithium-Ion Battery
1/2"
Quik-Lok