Apply to be a TradeMaster!
Main product image of M18 FUEL Sewer Sectional Machine for 5/8" & 7/8" Cable
Magnifying glass
Hover image to zoom

M18 FUEL Sewer Sectional Machine for 5/8" & 7/8" Cable

Brand:
Milwaukee
SKU:
2818-21
Rating:
(0)
Q&A:
(0)
M18 FUEL Sewer Sectional Machine for 5/8" & 7/8" Cable
Magnifying glass
Hover image to zoom
$3,010.85 each
Backorder
Backorder
Get it Thu, Nov 19 - Fri, Dec 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
650 RPM
Product Highlight: Power Source
Cordless
Product Highlight: Length (Inches)
14-3/4" Length
Product Highlight: Width (Inches)
9-1/2" Width
Product Highlight: Height (Inches)
15" Height

Description

–
Product Overview
Our M18 FUEL Sectional Machine for 5/8" and 7/8" Cables is the most portable and most powerful sectional machine for 1-1/4" - 6" drain lines. The POWERSTATE Brushless Motor and REDLINK Plus Intelligence delivers the power to clear heavy roots up to 150 ft out, providing more power than corded even at the maximum capacity of the machine. This sectional machine is the lightest weight and most compact tool in its class with carry strap connection points for hands-free transportation, ensuring the easiest transportation and setup on all jobs. Tool-free cable size changes allow you to switch between 5/8" and 7/8" cable in just seconds. The M18 REDLITHIUM High Output HD12.0 Battery Pack powers through multiple jobs on a single charge and increases safety by providing power anywhere without the use of extension cords. The M18 FUEL Sectional Machine is equipped with ONE- KEY. Integrated Tool Security provides you with ultimate theft protection with features like tool lock-out. If your machine is lost or stolen, you can render it inoperable by sending a remote command to the machine to shut itself off the next time it comes within the range of any ONE-KEY app. In addition to the MILWAUKEE M18 FUEL Sectional Machine, this kit includes a Carrying Strap, Large Rear Guide Hose, M18 REDLITHIUM High Output HD12.0 battery, and an M18 & M12 Rapid Charger.

Includes
  • M18 FUEL sectional machine for 5/8" and 7/8" cable
  • Large rear guide hose for M18 FUEL sectional
  • Carry strap for M18 FUEL sectional machine
  • M18 high output 12.0 Ah battery
  • M12/M18 rapid charger

Product Features
  • POWERSTATE Brushless Motor Delivers Power to Clear Heavy Roots Out to 150ft
  • M18 REDLITHIUM High Output HD12.0 Battery powers through multiple jobs on a single charge, the first to bring cordless mobility, safety, and power supply to the drain cleaning industry
  • REDLINK PLUS Intelligence ensures maximum performance under load
  • CABLE-DRIVE Automatic Feed and Retract reduces user fatigue
  • Easiest Set Up and Transport
  • Tool-Free Changes Between 5/8" and 7/8" Cable
  • On-Board Pin Key Storage For Convenient Decoupling of Cables and Cable Attachments on Any Job
  • No Tool Lubrication Required
  • Enclosed Cable Reels: Containing the Mess of Used Cables
  • Warranty: 5 Year Tool / 3 Year Battery
Product Specifications
  • Max Drain Line Capacity: 150'
  • Recommended Pipe Size: 1-1/4" up to 6"
  • Cable Capacity: 5/8" & 7/8"
  • Feed Type: Manual
  • Cable Spin Speed: 650 RPM
  • Battery System: M18
  • Power Source: Cordless

Specs

–
Product Type:

Sectional Machine

Battery Type:

Rechargeable Lithium Ion

Drain Size:

1-1/4"- 6"

RPM:

650

Power Source:

Cordless

Batteries Included:

1

Length (Inches):

14-3/4"

Width (Inches):

9-1/2"

Height (Inches):

15"

Includes:

Charger

18V LITHIUM-ION Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy