Apply to be a TradeMaster!
Main product image of M18 FUEL 1/2" Compact Impact Wrench w/ Friction Ring Kit
Magnifying glass
Hover image to zoom

M18 FUEL 1/2" Compact Impact Wrench w/ Friction Ring Kit

Brand:
Milwaukee
SKU:
2855-22
Rating:
(0)
Q&A:
(0)
M18 FUEL 1/2" Compact Impact Wrench w/ Friction Ring Kit
Magnifying glass
Hover image to zoom
2855-22 has been discontinued
Discontinued March 26, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
M18 Fuel 1/2" Compact Impact Wrench w/ Friction Ring Kit
Brand:
Milwaukee
SKU:2855-22R
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Warranty
5 Year Tool/3 Year Battery Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: RPM
2400 RPM
Product Highlight: Torque
250 lb-in Torque

Description

–
Overview Our M18 FUEL™ 1/2" Compact Impact Wrench w/ Friction Ring is the most compact in its class, delivering you the most access in tight spaces, up to 250 ft-lbs of nut-busting torque, and maximum workspace visibility. This battery-powered impact wrench measures only 4.9" in length with a POWERSTATE™ Brushless motor to provide the power to remove stubborn fasteners, even in confined spaces. The MILWAUKEE® 1/2" compact impact wrench has tri-LEDs that surround the anvil to deliver brighter light with fewer shadows. 4-Mode DRIVE CONTROL™ offers you greater precision with a range of pre-set RPM and IPM levels, selectable from a single button on the tool. By selecting Mode 4, AUTO SHUT-OFF™ control applies no more than 20 ft-lbs of torque for hand-tight fastening applications to prevent overtightening. Mode 4 also features Bolt Removal Control that delivers full torque output, then decreases RPMs once the bolt is loosened to prevent fastener drops. REDLINK PLUS™ Intelligence electronics make these controls possible while ensuring maximum performance, protecting the tool against overloads, over-heating, and over-discharge. Our M18™ REDLITHIUM™ battery packs (not included) fit all M18™ tools, delivering more work per charge and more work over the life of the pack.

Includes:

  • M18 FUEL™ 1/2 " Compact Impact Wrench w/ Friction Ring Bare Tool (2855-20)
  • (2) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack(48-11-1850)
  • M18™ & M12™ Multi-Voltage Charger(48-59-1812)
  • Carrying Case
    Features

  • 4.9" in length provides most access in tight spaces
  • The POWERSTATE™ brushless motor delivers up to 250 ft-lbs. of nut-busting torque
  • Tri-LEDs deliver high definition lighting to increase workspace visibility with less shadows
  • 4-Mode DRIVE CONTROL™ provides greater control over output speed and power. Includes auto shut-off and bolt-removal mode
  • Auto shut-off mode prevents over tightening and increases productivity by applying no more than 20 ft-lbs. of torque
  • Bolt-removal mode offers more control after bolt breakaway as RPMs drastically slow down once the bolt is loosened.
  • Mode 1 RPMs: 0-900; Mode 2 RPMs: 0-1,650; Mode 3 RPMs: 0-2,400; Mode 4 RPMs: 0-2,400
  • Mode 1 IPMs: 0-1,000; Mode 2 IPMs: 0-2,400; Mode 3 IPMs: 0-3,500; Mode 4 IPMs: 0-3,500
  • REDLINK PLUS™ Intelligence ensures maximum performance and protects from overloads, heating and over-discharge
  • Works in up to to 69kV environments
  • Compatible with all M18™ batteries & Chargers
  • Specs

    –
    Product Type:

    Impact Wrench

    Kit

    Size:

    1/2"

    Voltage:

    18v

    RPM:

    2400

    IPM:

    3500

    Torque:

    250 lb-in

    Length (Inches):

    5"

    Height (Inches):

    10"

    Chuck Size:

    1/2"

    Battery Type:

    M18 Lithium-Ion Battery

    Batteries Included:

    2

    Power Source:

    Battery

    Includes:

    Belt Clip

    Charger

    18V LITHIUM-ION Battery

    Warranty:

    5 Year Tool/3 Year Battery

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    QUICK SUPPORT

    Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

    Compare Similar Products

    Brand
    Product Type
    Size
    Voltage
    RPM
    IPM
    CURRENT ITEM
    Product Image of M18 FUEL 1/2" Compact Impact Wrench w/ Friction Ring Kit
    M18 FUEL 1/2" Compact Impact Wrench w/ Friction Ring Kit
    SKU: 2855-22
    Impact Wrench
    Kit
    1/2"
    18v
    2400
    3500
    Impact Wrench
    1/2"
    18v
    2400
    3500