Apply to be a TradeMaster!
Main product image of M18 Fuel ONE-KEY 1" High-Torque Impact Wrench (Tool Only)
Magnifying glass
Hover image to zoom

M18 Fuel ONE-KEY 1" High-Torque Impact Wrench (Tool Only)

Brand:
Milwaukee
SKU:
2867-20
Rating:
(0)
Q&A:
(0)
M18 Fuel ONE-KEY 1" High-Torque Impact Wrench (Tool Only)
Magnifying glass
Hover image to zoom
$1,083.14 each
In Stock
In Stock
Get 14 Tue, Oct 6 - Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: Torque
1800 lb-in Torque
Product Highlight: RPM
1650 RPM

Description

–
Our M18 FUEL 1" High Torque Impact Wrench w/ ONE-KEY is the world's first cordless 1" High Torque Impact Wrench. The POWERSTATE Brushless Motor delivers up to 1,800 ft-lbs of Nut-Busting Torque and 1,500 ft-lbs of fastening torque, making this the most powerful cordless impact wrench and enabling you to complete the most demanding applications. At only 12.9lbs with battery, the tool is up to 7 lbs. lighter than corded units, providing you with less fatigue while making overhead applications easier to complete on the job site. The battery-powered impact wrench provides you with cordless convenience and eliminates your need for compressors, generators, cords, and hoses. This reduces your cost of ownership by lowering energy costs and eliminating routine maintenance on compressors and generators. With no cord or hose, you have greater portability and the ability to complete applications you were not able to do with a corded or pneumatic unit. The REDLINK PLUS Intelligence ensures you achieve maximum performance and protects your High Torque Impact Wrench against overloads, over-heating, and over-discharge. M18 REDLITHIUM Battery Packs are compatible with all M18 tools, providing you with more work per charge and more work over the life of the pack. The 4-Mode DRIVE CONTROL provides you with greater control over the output speed and power of the powerful High Torque impact wrench . The ONE-KEY capabilities provide you with the ability to Customize, Track and Manage the impact wrench. ONE-KEY technology also gives you the ability to set a repeatable torque output for maximum control.

Product Features
  • POWERSTATE Brushless Motor delivers up to 1,800 ft-lbs. Nut-Busting Torque, Making it the World's Most Powerful Cordless Impact Wrench
  • Up to 7 lbs. Lighter Weight allowing for less user fatigue
  • Eliminates Compressors and Generators, providing greater portability and lower cost of ownership
  • 4-Mode DRIVE CONTROL provides greater control over output speed and power
  • Integrated lanyard loop allows for safer use and easier storage
  • REDLINK PLUS Intelligence ensures maximum performance and protects from overloads, heating and over-discharge
  • ONE-KEY Compatible: Ability to Customize, Track and Manage tools for increased productivity and investment protection. Includes the ability to set a repeatable torque output for maximum control
  • Handle rotates 270 degrees and easily adjusts without a tool
  • LED light to illuminate the work area
  • Premium rubber overmold withstands corrosive materials and provides increased comfort when in use
  • Compatible with all M18 batteries


Product Includes
  • (1) M18 FUEL 1" High Torque Impact Wrench w/ ONE-KEY (2867-20)
  • (1) Tool-Free Adjustable Handle
  • (1) Lanyard Loop

Specs

–
Product Type:

Impact Wrench

Voltage:

18v

Size:

1"

Torque:

1800 lb-in

Battery Type:

M18 Lithium-Ion Battery

IPM:

2400

RPM:

1650

Batteries Included:

0

Power Source:

Battery

Includes:

Handle

Lanyard

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Voltage
Size
Torque
Battery Type
CURRENT ITEM
Product Image of M18 Fuel ONE-KEY 1" High-Torque Impact Wrench (Tool Only)
M18 Fuel ONE-KEY 1" High-Torque Impact Wrench (Tool Only)
SKU: 2867-20
Impact Wrench
18v
1"
1800 lb-in
M18 Lithium-Ion Battery
Impact Wrench
Kit
18v
1"
2000 lb-in
M18 Lithium-Ion Battery
Kit
Impact Wrench
18v
1"
1900 lb-in
M18 Lithium-Ion Battery
M18 Fuel ONE-KEY 1" D-Handle Ext. Anvil High Torque Impact Wrench (Tool Only)
SKU: 2869-20
Impact Wrench
18v
1"
1900 lb-in
M18 Lithium-Ion Battery

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy