Apply to be a TradeMaster!
Main product image of M18 Fuel ONE-KEY 1" D-Handle Ext. Anvil High Torque Impact Wrench (Tool Only)
Magnifying glass
Hover image to zoom

M18 Fuel ONE-KEY 1" D-Handle Ext. Anvil High Torque Impact Wrench (Tool Only)

Brand:
Milwaukee
SKU:
2869-20
Rating:
(0)
Q&A:
(0)
M18 Fuel ONE-KEY 1" D-Handle Ext. Anvil High Torque Impact Wrench (Tool Only)
Magnifying glass
Hover image to zoom
$1,203.62 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Warranty
2 Year Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: Torque
1900 lb-in Torque
Product Highlight: RPM
1200 RPM

Description

–
Our M18 FUEL 1" D-Handle Extended Anvil High Torque Impact Wrench w/ ONE-KEY is the world's first cordless 1" D-Handle High Torque Impact Wrench. The POWERSTATE Brushless Motor delivers up to 2,000 ft-lbs of nut-busting torque and 1,900 ft-lbs of fastening torque, making this the world's most powerful cordless impact wrench, enabling you to complete the most demanding applications. With the runtime for up to 120 lug nut removals and installations on a single HIGH OUTPUT HD 12.0Ah battery, this portable impact wrench provides unmatched performance. Lug Nut Mode, which can be enabled through the ONE-KEY app, prevents the over-torque of lug nuts by automatically shutting off the tool, providing more control. The REDLINK PLUS Intelligence ensures you achieve maximum performance and protects the High Torque Impact Wrench against overloads, over-heating, and over-discharge. M18 REDLITHIUM Battery Packs are compatible with all M18 tools, providing this high torque cordless impact wrench with more work per charge and more work over the life of the pack. A patented battery isolation system manages high frequency vibrations, enabling battery movement that prevents damage and ensures a constant connection between the battery and tool when in use. The 4-Mode DRIVE CONTROL provides you with greater control over the output speed and power of the MILWAUKEE High Torque Impact Wrench. The ONE-KEY Technology allows you to customize, track, and manage the impact wrench with the ability to set a repeatable torque output for maximum control.

Product Features
  • POWERSTATE Brushless Motor delivers up to 2,000 ft-lbs. Nut-Busting Torque, Making it the World's Most Powerful Cordless Impact Wrench
  • Unmatched Productivity with the runtime to Remove & Install up to 120 Lug Nuts on a single HIGH OUTPUT HD12.0Ah battery
  • ONE-KEY enabled Lug Nut Mode Prevents Over-Torque and More Control by automatically shutting off the tool
  • 4-Mode DRIVE CONTROL provides greater control over output speed and power.
  • ONE-KEY Compatible: Ability to Customize, Track and Manage tools for increased productivity and investment protection. Includes the ability to set a repeatable torque output for maximum control
  • A patented battery isolation system manages high frequency vibrations, enabling battery movement that prevents damage and ensures a constant connection between the battery and tool when in use.
  • Tri-LEDs deliver high definition lighting to increase workspace visibility with less shadows
  • 360° adjustable and removable side handle
  • Lanyard loop included allows for safer use and easier storage
  • REDLINK PLUS Intelligence ensures maximum performance and protects from overloads, heating and over-discharge
  • Premium rubber overmold withstands corrosive materials and provides increased comfort when in use
  • Compatible with all M18 batteries


Product Includes
  • M18 Fuel ONE-KEY 1" D-Handle Ext. Anvil High Torque Impact Wrench (2869-20)
  • Tool-Free Adjustable Handle
  • Lanyard Loop

Specs

–
Product Type:

Impact Wrench

Voltage:

18v

Size:

1"

Battery Type:

M18 Lithium-Ion Battery

Torque:

1900 lb-in

IPM:

450

RPM:

1200

Batteries Included:

0

Power Source:

Battery

Includes:

Handle

Lanyard

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Voltage
Size
Battery Type
Torque
Impact Wrench
18v
1"
M18 Lithium-Ion Battery
1900 lb-in
Impact Wrench
Kit
18v
1"
M18 Lithium-Ion Battery
2000 lb-in
Impact Wrench
Kit
18v
1"
M18 Lithium-Ion Battery
1900 lb-in
Impact Wrench
18v
1"
M18 Lithium-Ion Battery
2000 lb-in

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy