Shop Milwaukee
Main product image of M12/M18 Wireless Jobsite Speaker
Magnifying glass
Hover image to zoom

M12/M18 Wireless Jobsite Speaker

Brand:
Milwaukee
SKU:
2891-20
Rating:
(0)
Q&A:
(0)
M12/M18 Wireless Jobsite Speaker
Magnifying glass
Hover image to zoom
2891-20 has been discontinued
Discontinued February 23, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
18v, 12v
Product Highlight: Power Source
Battery
Product Highlight: Warranty
1 Year Warranty

Description

The Milwaukee® M18™/M12™ Wireless Jobsite Speaker delivers the loudest and clearest sound on or off the jobsite. The premium six speaker design provides unmatched clarity of sound with booming bass, clear mids, and sharp highs. Paired with a 40W dual channel digital amplifier, the speaker produces big sound to fill any room or work environment. Nothing But Heavy Duty™ construction features impact resistant side caps and a reinforced honeycomb grill to withstand drops and abuse. The latest Bluetooth® technology ensures easy pairing with a smart phone, tablet, or other mobile device from up to 100ft away. Compatible with all M18™ and M12™ Batteries or able to run off of AC power, the M18™/M12™ Wireless Jobsite Speaker maximizes versatility, functionality, and performance to set a new standard in high-definition jobsite sound.

Features
  • Industry's Loudest, Clearest Sound System.
  • Compatible with the M18™ and M12™ systems featuring over 200 tools, or power with AC adapter.
  • 2 High Definition Mid-Woofers maximizes clarity at loudest volume.
  • IP54 water and dust protected.
  • Protected 2.1A USB power outlet.
  • Stream high definition music wirelessly with Bluetooth® from over 100ft.
  • 2 Passive Radiators maximizes clarity and volume of bass.
  • 2 High Range Tweeters drives greater range of treble.
  • Impact resistant roll cage.
  • 1 Year Limited Warranty.
Note: Batteries and charger sold separately

Specs

Product Type:

Speaker

Voltage:

18v

12v

Battery Type:

M18 Lithium-Ion Battery

M12 Lithium-Ion Battery

Power Source:

Battery

Batteries Included:

0

Includes:

USB Charging Port

AC Adapter

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+

You May Also Need