The Milwaukee M18 FUEL 1/2" Hammer Drill/Driver (2904-20) is the industry's most powerful cordless hammer drill, built for professionals who need maximum torque and drilling capacity in dense materials. This bare tool delivers 1400 inch-pounds of torque through a POWERSTATE Brushless Motor, enabling it to drill 2-9/16" self-feed holes in dense woods at high speed. At only 6.9" in length, it's the most compact solution in its class while offering AutoStop Control Mode for enhanced operator safety in bind-up situations. This tool is designed for electricians, plumbers, HVAC technicians, and general contractors who demand both power and maneuverability in tight spaces.
This tool requires M18 REDLITHIUM battery packs (sold separately, 0 batteries included). It is compatible with all M18 lithium-ion batteries in the Milwaukee system. For maximum runtime, using XC5.0Ah or higher capacity batteries. The tool uses standard 1/2" shank drill bits and driver bits.
The all-metal belt clip attaches to either side of the tool for portability on job sites. The LED light activates automatically to improve visibility in low-light work areas. Regular maintenance involves keeping the chuck jaws clean and free of debris, checking that bits are fully seated before operation, and storing the tool in a dry location when not in use.
This tool is backed by a 5 Year Limited Warranty covering defects in material and workmanship. Replacement parts lists and user guides are available.
A: No, the model 2904-20 is a bare tool that does not include batteries or a charger. It is designed for professionals who already own M18 system batteries or who want to select their preferred battery capacity separately. This tool works with all M18 REDLITHIUM battery packs in the Milwaukee system.
A: The Milwaukee M18 FUEL 1/2" Hammer Drill/Driver delivers 1400 inch-pounds of torque. This torque output enables the tool to drill 2-9/16" self-feed holes in dense woods and drive large fasteners like lag bolts, making it the most powerful hammer drill in its class.
| Product Type: | Hammer Drill/Driver |
|---|---|
| Voltage: | 18v |
| Chuck Size: | 1/2" |
| Torque: | 1400 lb-in |
| Power Source: | Cordless |
| Chuck Type: | 1/2" Metal Single Sleeve - Ratcheting Lock |
| Battery Type: | M18 Lithium-Ion Battery |
| Batteries Included: | 0 |
| Length (Inches): | 6.9" |
| Features: | LED Light |
| Warranty: | 5 Year Limited |