Apply to be a TradeMaster!
Main product image of M18 Tool Package w/ M18 Force Logic Copper Press Tool Kit inc. 1/2" to 2" Jaws & ONE-KEY & M18 FUEL Compact Band Saw
Magnifying glass
Hover image to zoom

M18 Tool Package w/ M18 Force Logic Copper Press Tool Kit inc. 1/2" to 2" Jaws & ONE-KEY & M18 FUEL Compact Band Saw

Brand:
Milwaukee
SKU:
2922-22-2829-20
Rating:
(0)
Q&A:
(0)
M18 Tool Package w/ M18 Force Logic Copper Press Tool Kit inc. 1/2" to 2" Jaws & ONE-KEY & M18 FUEL Compact Band Saw
Magnifying glass
Hover image to zoom
$4,144.00 each
In Stock
In Stock
Get 10 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4", 1", 2", 1-1/2", 3/4", 1/2"
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: Warranty
5 Year Warranty

Description

–
The 22922-22-2829-20 M18™ Force Logic Copper Press tool package includes the M18™ Force Logic Copper Press Tool Kit with 1/2" to 2" Jaws & One Key (2922-22) and the M18 FUEL Compact Band Saw (Bare Tool Only) (2829-20). The M18™ Cordless LITHIUM-ION System's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry. Powered by RED LITHIUM™, the M18™ cordless LITHIUM-ION system delivers more torque, more power, and longer run-time than the competition.

Package Includes:

  • (1) 2922-22: M18 Force Logic Copper Press Tool Kit with 1/2" to 2" Jaws & One Key
    Our M18™ FORCE LOGIC™ Press Tool with ONE-KEY™ with 1/2"-2" CTS Jaws is the industry’s first press tool with remote tracking, management, and lockout and is the smallest, most intelligent press tool on the market. The state-of-the-art press tool features an in-line design and brushless motor, enabling more run-time per charge and faster cycle times while being significantly smaller and nearly 20% lighter than the leading competitor. Like all MILWAUKEE® press tools, the in-line design with a forward hand position unlocks your ability to press with one hand and will fit nearly anywhere you can fit your arm. Equipped with REDLINK™ electronics, the cordless press tool also provides the highest level of press accuracy and reliability available in the industry. Auto-cycle ensures a full press every time and the pre-press battery check prevents the tool from starting a press it can’t complete. This press tool is ONE-KEY™ enabled, logging, and uploading data from every press for retrieval via the ONE-KEY™ desktop or mobile app. This allows for performance monitoring and provides you peace of mind in quality connections. With ½” to 4” capacity and compatibility with over 20 unique fitting systems, the plumbing press tool is a comprehensive press solution for plumbers and mechanical contractors. In addition to the press tool, this kit includes two M18™ REDLITHIUM™ CP2.0 battery packs, 1/2 in., 3/4 in., 1 in., 1 1/4 in, 1 1/2 in., and 2 in. jaws, and a carrying case.

    Features
    • Lightest, In-Line Design for Unrivaled Access
    • Industry's first brushless press tool
    • Jaws Compatible with Streamline™ ACR Press Fittings
    • Faster Alternative to Brazing
    • Auto-Cycle ensures full press every time
    • Prepress Battery check ensures tool won't start a press it can't complete
    • Flame-Free Refrigerant Line Connections
    • 1/4" OD - 7/8" OD Capacity
    • 1-1/8" OD Ring and Adapter Jaw Sold Separately
    • Jaws Compatible with ACR Tube & Line Set
    • Creates Secure Joints in One Cycle
    • Monitor & Report Successful Operation from Desktop & Mobile Devices
    • Only Press Tool with Security Capability
    • ONE-KEY™ Industry's Largest Tracking Network

  • (1) 2829-20: M18 FUEL Compact Band Saw (Bare Tool Only)
    Our M18 FUEL™ Compact Band Saw offers a light-weight, balanced design with the largest cutting capacity of any compact band saw at 3-1/4” X 3-1/4”. The M18 FUEL™ Compact Band Saw utilizes a POWERSTATE™ Brushless motor and Constant Power Technology™ for the fastest cutting band saw in its class. Our portable band saw is equipped with Jobsite Armor Technology™, the tool is better protected from drops and debris with a proprietary composite material and crush zone barriers to absorb impacts. The MILWAUKEE® cordless band saw has REDLINK PLUS™ Intelligence for the most advanced system of cordless power tool electronics, delivering optimized performance and overload protection using total system communication between tool, battery, and charger. A variable speed trigger, tool-free locking adjustable shoe, and LED work light to offers you maximum control and productivity. An integrated rafter hook for hanging makes for easy storage in-between cuts. The M18 FUEL™ Compact Band Saw accessories include a pipe reamer attachment, providing you with the ability to easily attach the customized reamer attachment (49-90-2029, sold separately) to the back of the band saw to cut and ream with the same tool. One 8/10 TPI Extreme metal cutting band saw blade is included.

    Features
    • POWERSTATE™ brushless motor delivers the fastest cutting speed of any compact band saw
    • Lightweight Design for Increased Balance: 20% Lighter than it's previous model
    • CPT Constant Power Technology™: maintains cut speed in the toughest applications for optimal performance
    • Variable Speed Trigger: Provides maximum speed control
    • REDLINK PLUS™ Intelligence: the most advanced system of cordless power tool electronics, provides optimized performance and overload protection using total system communication between tool, battery and charger
    • Tool-Free Locking Adjustable Shoe: button actuated tool-free design allows user to quickly adjust from an extended shoe to no shoe in seconds
    • Largest Capacity in it's Class: Versatility to cut up to 3-1/4" X 3-1/4" material in a single pass
    • Conduit Reamer Attachment Compatibility: Reamer attaches directly to back of the tool (attachment sold separately)
    • Jobsite Armor Technology™: proprietary composite material and crush zone barriers provide long lasting rugged protection
    • LED light: illuminates work surface for increased accuracy and productivity
    • All Metal Direct Drive: delivers maximum tool life with all metal direct drive gearing system, while requiring less servicing than a chain drive
    • Fully compatible with the M18™ system, featuring over 200+ tools

Specs

–
Product Type:

Press Tool

Band Saw

Size:

1-1/4"

1"

2"

1-1/2"

3/4"

1/2"

Power Source:

Battery

Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Includes:

Batteries

Charger

Carry Case

Batteries Included:

2

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy