Note: This is a jacket only. Battery is not included.
Powered by M12 REDLITHIUM Battery Technology, the Milwaukee M12 12V Lithium-Ion Heated Hoodie uses carbon fiber heating elements to create and distribute heat to the chest and back. Combining a durable cotton/polyester exterior with a waffle weave thermal lining, the hoodie provides a versatile three-season solution to keep heat in and allow users to shed bulky layers.
Features:
- Up to 6 hours of run-time with M12 REDLITHIUM 2.0 Ah Compact Battery Pack (not included)
- One-touch LED controller with 3 heat settings
- Waffle weave thermal lining traps heat
- Durable utility pockets with reinforced edges to protect from abrasion
- Fitted hood provides full range of vision when worn under a hard hat
- Washer and dryer safe
Specifications:
- Series: M12
- Cordless: Yes
- Batteries Included: Hoodie Only
- Battery Type: Li-Ion
- Color: Gray
- Heat Settings: 3
- Heat Zones: Chest / Back
- Size: L (Chest: 42-44", Waist: 34-36")
- Voltage: 12
Includes:
- 12V Lithium-Ion Heated Hoodie - 301G-20M
- M12 Battery Holder
- Battery Not Included