Apply to be a TradeMaster!
Main product image of M12 Grey Heated Hoodie Only (XL)
Magnifying glass
Hover image to zoom

M12 Grey Heated Hoodie Only (XL)

Brand:
Milwaukee
SKU:
301G-20XL
Rating:
(0)
Q&A:
(0)
M12 Grey Heated Hoodie Only (XL)
Magnifying glass
Hover image to zoom
301G-20XL has been discontinued
Discontinued January 20, 2018
This product has been discontinued.

Product Highlights

Product Highlight: Size
XL
Product Highlight: Color
Gray

Description

Note: This is a jacket only. Battery is not included.

Powered by M12 REDLITHIUM Battery Technology, the Milwaukee M12 12V Lithium-Ion Heated Hoodie uses carbon fiber heating elements to create and distribute heat to the chest and back. Combining a durable cotton/polyester exterior with a waffle weave thermal lining, the hoodie provides a versatile three-season solution to keep heat in and allow users to shed bulky layers.

Features:
  • Up to 6 hours of run-time with M12 REDLITHIUM 2.0 Ah Compact Battery Pack (not included)
  • One-touch LED controller with 3 heat settings
  • Waffle weave thermal lining traps heat
  • Durable utility pockets with reinforced edges to protect from abrasion
  • Fitted hood provides full range of vision when worn under a hard hat
  • Washer and dryer safe
Specifications:
  • Series: M12
  • Cordless: Yes
  • Batteries Included: Hoodie Only
  • Battery Type: Li-Ion
  • Color: Gray
  • Heat Settings: 3
  • Heat Zones: Chest / Back
  • Size: XL (Chest: 44-46", Waist: 36-38")
  • Voltage: 12
Includes:
  • 12V Lithium-Ion Heated Hoodie - 301G-20M
  • M12 Battery Holder
  • Battery Not Included

Specs

Size:

XL

Color:

Gray

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+

You May Also Need