Apply to be a TradeMaster!
Main product image of Diamond Coring Rig with Large Base Stand, Vac-U-Rig Kit, Meter Box and Diamond Coring Motor
Magnifying glass
Hover image to zoom

Diamond Coring Rig with Large Base Stand, Vac-U-Rig Kit, Meter Box and Diamond Coring Motor

Brand:
Milwaukee
SKU:
4120-22
Rating:
(0)
Q&A:
(0)
Diamond Coring Rig with Large Base Stand, Vac-U-Rig Kit, Meter Box and Diamond Coring Motor
Magnifying glass
Hover image to zoom
4120-22 has been discontinued
Discontinued March 14, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
MX Fuel Handheld Core Drill Kit w/ Stand
Brand:
Milwaukee
SKU:MXF301-2CXS
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Warranty
5 Year Warranty
Product Highlight: Power Source
Corded
Product Highlight: Height (Inches)
43.5" Height

Description

Diamond Coring Rig with Large Base Stand, Vac-U-Rig Kit, Meter Box and Diamond Coring Motor

This contractor series large base stand features a cast aluminum base with 4 leveling screws for fast accurate leveling adjustment. The durable precision-ground 2-1/2 in. steel column is 43-1/2 in. high and has a universal motor adapter plate. The reversible feed handle helps the operator use the unit from either side. Model 4120-22 comes with model 4096 coring motor, Vac-U-Rig® kit as well as a meter box. The Vac-U-Rig® assembly uses a vacuum pump to apply suction to a large pad mounted on the bottom of the rig. This aids in stability when coring holes.

Product Features
  • Comes with 4096 Diamond Coring Motor
  • Cast aluminum base with four leveling screws for fast accurate leveling adjustment
  • Durable precision-ground 2-1/2" steel column, 43-1/2" high
  • Rear mounted rack and pinion feed.
Product Specifications
  • Amps: 20
  • Height: 43-1/2"
  • Tool Warranty: 5 Years
  • Weight: 111.5 lbs
  • Power Source: Corded
  • Max HP: 4.8
  • Spindle: 1-1/4"-7
  • Motor Protection: Clutch
  • Plug Type: L5-20P
  • Suggested Dia in Med Aggregate: 6"-10" / 2"-6"
  • Angle Drilling: No
  • Meter Box: Yes
  • Vac Base and Pump: Yes
  • Wheels: Yes
Product Includes
  • (1) Diamond Coring Large Base Stand (4120)
  • (1) Diamond Coring Motor
  • (1) Large Base Stand
  • (1) Vac-U-Rig® Kit
  • (1) Diamond Coring Rig
  • (1) Meter Box

Specs

Height (Inches):

43.5"

Product Type:

Drill

Power Source:

Corded

Includes:

Charger

Warranty:

5 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM