The Day Savers – A National Tradesmen Day Contest
Main product image of M18 Redlithium High Output HD12.0 Battery Pack
Magnifying glass
Hover image to zoom

M18 Redlithium High Output HD12.0 Battery Pack

Brand:
Milwaukee
SKU:
48-11-1812
Rating:
(0)
Q&A:
(0)
M18 Redlithium High Output HD12.0 Battery Pack
Magnifying glass
Hover image to zoom
48-11-1812 has been discontinued
Discontinued December 23, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
M18 REDLITHIUM FORGE HD12.0 Battery Pack
Brand:
Milwaukee
SKU:48-11-1813
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Voltage
18v

Description

Overview
The M18™ REDLITHIUM™ HIGH OUTPUT™ HD12.0 Battery Pack provides 50% more power and runs 50% cooler vs M18™ REDLITHIUM™ HD battery packs. The massive increase in power elevates the performance of the entire M18™ system and drives the next breakthrough in M18 FUEL™, delivering the power of 15A corded product. It delivers fade free power and runs substantially cooler through heavy applications, allowing tradesmen to push their cordless tools harder and longer than ever before. The M18 REDLITHIUM™ HIGH OUTPUT™ HD12.0 is the best performing cold weather pack ever made, providing increased power in extreme cold weather conditions (below 0F / -18C). It provides the most work per charge of any professional power tool battery in the industry, driving full corded replacement on the jobsite. The REDLITHIUM™ HIGH OUTPUT™ HD12.0 battery is fully compatible with 150+ M18™ solutions.

Features:
  • REDLINK™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Fuel gauge onboard: Displays remaining run-time
  • Versatility: Powers more than 150 M18™ cordless solutions
  • Best-in-class construction: Offers long-lasting performance and the best protection against jobsite conditions
  • Warranty: 3 Year Limited Warranty

Specs

Product Type:

Battery

Battery Type:

M18 Lithium-Ion Battery

Warranty:

3 Year Limited

Voltage:

18v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need