Apply to be a TradeMaster!
Main product image of 5 Piece Shockwave Carbide Multi-Material Drill Bit Set
Magnifying glass
Hover image to zoom

5 Piece Shockwave Carbide Multi-Material Drill Bit Set

Brand:
Milwaukee
SKU:
48-20-8898
Rating:
(0)
Q&A:
(0)
5 Piece Shockwave Carbide Multi-Material Drill Bit Set
Magnifying glass
Hover image to zoom
48-20-8898 has been discontinued
Discontinued November 21, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
5/32", 3/16", 5/16", 3/8", 1/4"
Product Highlight: Length (Inches)
6" Length

Description

–
Overview
The 5-Piece SHOCKWAVE Carbide Multi-Material Drill Bits are the most versatile bits, designed to tackle materials such as brick, block, concrete, steel, aluminum, ceramic tile, backerboard, wood, PVC, and drywall. The aggressive multi-grind carbide tip delivers up to 10x longer life in stacked materials and up to 85% faster drilling speeds in metal. Equipped with a 1/4" hex shank, these general-purpose bits are compatible with impacts, drill/drivers, and hammer drills. MILWAUKEE® SHOCKWAVE Multi-Material Drill Bits provides the ideal all-in-one solution for the widest variety of materials, tools, and applications.

Features
  • For use with brick, block, concrete, steel, aluminum, ceramic tile, backerboard, wood, PVC, and drywall
  • SHOCKWAVE Impact Duty engineered for hammer drills and impacts
  • Use in hammer mode for faster drilling in masonry and concrete
  • Up to 85% faster in metal vs. standard masonry drill bits
  • Ideal for drilling through layered materials
  • Up to 10x longer life in stacked materials
  • Durable carbide tip for a wide range of tough applications
  • Less bit changes for increased productivity
  • Not recommended for porcelain tile


Includes:
  • (1) 5/32" SHOCKWAVE Carbide Multi-Material Drill Bit (48-20-8882)
  • (1) 3/16" SHOCKWAVECarbide Multi-Material Drill Bit (48-20-8884)
  • (1) 1/4" SHOCKWAVE Carbide Multi-Material Drill Bit (48-20-8886)
  • (1) 5/16" SHOCKWAVE Carbide Multi-Material Drill Bit (48-20-8888)
  • (1) 3/8" SHOCKWAVE Carbide Multi-Material Drill Bit (48-20-8890)

Specs

–
Product Type:

Drill Bit Set

Coating:

Carbide

Size:

5/32"

3/16"

5/16"

3/8"

1/4"

Length (Inches):

6"

Shank Style:

Hex

Application:

Ceramic Tile

PVC

Steel

Masonry

Wood

Drywall

Aluminum

Brick

Cinder Block

Concrete

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need