Shop Resideo Sale
Main product image of 4 Piece Glass & Tile Bit Set
Magnifying glass
Hover image to zoom
4 Piece Glass & Tile Bit Set
Magnifying glass
Hover image to zoom
$23.97 each
In Stock
In Stock
Get 25 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/16", 1/8", 5/16", 1/4"
Product Highlight: Length (Inches)
2" Length

Description

–
Overview
The 4-Piece Glass and Tile Drill Bit Set features an exact start tip for clean holes and minimal bit walking in glass and ceramic tile. Engineered with sharpened carbide, MILWAUKEE® Glass and Tile Bits provide faster tile drilling than standard glass and tile bits. We've designed these bits with a reinforced carbide head for increased durability when high-speed drilling into tile and glass. We've specifically designed these bits for drilling holes in glass and ceramic tile with drill-drivers only. We don't recommend these bits for use on porcelain tile.

Features
  • Exact start tip for minimal bit walking
  • Reinforced carbide head for increased durability
  • Sharpened carbide for faster tile drilling
  • Precision-ground carbide for clean holes
  • For use in glass and ceramic tile
  • Ideal for tile applications in kitchen and bath
  • 3-Flat shank for reduced bit slippage
  • For use in drill drivers
  • Not recommended for porcelain tile


Includes:
  • (1) 1/8" Glass and Tile Bit (48-20-8980)
  • (1) 3/16" Glass and Tile Bit (48-20-8981)
  • (1) 1/4" Glass and Tile Bit (48-20-8982)
  • (1) 5/16" Glass and Tile Bit (48-20-8983)

Specs

–
Product Type:

Drill Bit Set

Size:

3/16"

1/8"

5/16"

1/4"

Coating:

Carbide

Shank Style:

3-Flat

Length (Inches):

2"

Application:

Ceramic Tile

Glass

Masonry

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy