Apply to be a TradeMaster!
Main product image of 5 Piece Shockwave Carbide Hammer Drill Bit Set
Magnifying glass
Hover image to zoom

5 Piece Shockwave Carbide Hammer Drill Bit Set

Brand:
Milwaukee
SKU:
48-20-9051
Rating:
(0)
Q&A:
(0)
5 Piece Shockwave Carbide Hammer Drill Bit Set
Magnifying glass
Hover image to zoom
$27.47 each
In Stock
In Stock
Get 4 Tue, Sep 22
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Inches)
6" Length
Product Highlight: Size
5/32", 3/16", 1/4", 5/16", 3/8"

Description

Overview
Milwaukee's SHOCKWAVE Carbide Hammer Drill Bits use sharpened carbide to deliver up to 5x longer life in concrete and up to 2x faster drilling into masonry material. Engineered with a precision ground tip, these bits deliver faster starts and less walking in concrete, brick, and block. Wide flute design removes dust faster, reducing heat and delivering more holes per charge. Equipped with a ¼" Hex Shank, MILWAUKEE SHOCKWAVE Carbide Hammer Drill Bits are the ideal solution for drilling in masonry materials with both impacts and hammer drills/drivers. Available in sizes up to 1/2 inch.

Features
  • Up to 5x life in concrete
  • Up to 2x faster drilling vs. standard masonry drill bits
  • SHOCKWAVE Impact Duty engineered for hammer drills and impacts
  • Durable carbide tip for longer life in concrete and hard aggregate
  • Sharpened carbide edges for faster starts in concrete, brick, and block
  • Precision ground carbide tip for less bit walking
  • Wide flute design for fast dust removal
  • Ideal for concrete, brick, and block
  • 1/4" Hex Shank for added tool versatility

Includes:
  • (1) 5/32" x 4" x 6" SHOCKWAVE Carbide Hammer Drill Bit (48-20-9001)
  • (1) 3/16" x 4" x 6" SHOCKWAVE Carbide Hammer Drill Bit (48-20-9006)
  • (1) 1/4" x 4" x 6" SHOCKWAVE Carbide Hammer Drill Bit (48-20-9011)
  • (1) 5/16" x 4" x 6" SHOCKWAVE Carbide Hammer Drill Bit (48-20-9016)
  • (1) 3/8" x 4" x 6" SHOCKWAVE Carbide Hammer Drill Bit (48-20-9021)

Specs

Product Type:

Drill Bit

Length (Inches):

6"

Shank Style:

Hex

Bit Length:

4"

Coating:

Carbide

Size:

5/32"

3/16"

1/4"

5/16"

3/8"

Application:

Cinder Block

Masonry

Concrete

Brick

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy