The Day Savers – A National Tradesmen Day Contest
Main product image of 3/16" x 4" Shockwave Carbide Hammer Drill Bit for Concrete Screws
Magnifying glass
Hover image to zoom

3/16" x 4" Shockwave Carbide Hammer Drill Bit for Concrete Screws

Brand:
Milwaukee
SKU:
48-20-9094
Rating:
(0)
Q&A:
(0)
3/16" x 4" Shockwave Carbide Hammer Drill Bit for Concrete Screws
Magnifying glass
Hover image to zoom
48-20-9094 has been discontinued
Discontinued April 13, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
3/16" x 2" x 4" SHOCKWAVE Impact Duty Carbide Hammer Drill Bit
Brand:
Milwaukee
SKU:48-20-9105
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Size
3/16"
Product Highlight: Length (Inches)
4" Length

Description

Overview
Milwaukee's SHOCKWAVE Impact Duty Carbide Hammer Drill Bits w/ Hex Collar use sharpened carbide to deliver up to 5X longer life in concrete and up to 2X faster drilling into masonry materials. Engineered with a precision ground tip, these bits deliver faster starts and less walking in concrete, brick and block. The carbide-tipped masonry drill bits' wide flute design removes dust faster, reducing heat and delivering more holes per charge. These bits are designed with an added hex collar, which ensures a consistent hole depth during every concrete screw install. Equipped with a 1/4 in. hex shank, our SHOCKWAVE Carbide Hammer Drill Bits are the ideal solution for drilling in masonry materials with both impacts and hammer drills/drivers. Optimized for use with our Concrete Screw Installation Sleeve and Kit.

Product Features
  • Up to 5x life in concrete Up to 2x faster drilling vs. standard masonry drill bits
  • Built in 1/4" hex shoulder for use in concrete screw installation kit
  • 3/16" drill bit ideal for 1/4" concrete screws
  • SHOCKWAVE Impact Duty engineered for hammer drill/drivers and impacts
  • Durable carbide tip for longer life in concrete and hard aggregate
  • Sharpened carbide edges for faster starts in concrete, brick, and block
  • Precision ground carbide tip for less bit walking
  • Wide flute design for fast dust removal
  • Ideal for concrete, brick, and block
Product Specifications
  • Size: 3/16"
  • Length: 4 in
  • Weight: 0.056 lb
  • Height: 0.38 in
  • Width: 1.9 in
  • Material Application: Concrete

Specs

Product Type:

Drill Bit

Coating:

Carbide

Size:

3/16"

Length (Inches):

4"

Shank Style:

Hex

Application:

Concrete

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need