Apply to be a TradeMaster!
Main product image of 1/4" x 1-1/4" UltraCon Hex Washer Head Screws, Blue (Box of 100)
Magnifying glass
Hover image to zoom

1/4" x 1-1/4" UltraCon Hex Washer Head Screws, Blue (Box of 100)

Brand:
Dewalt
SKU:
DFM12720
Rating:
(3)
Q&A:
(0)
1/4" x 1-1/4" UltraCon Hex Washer Head Screws, Blue (Box of 100)
Magnifying glass
Hover image to zoom
$19.13 each
In Stock
In Stock
Get 152 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4" x 1-1/4"
Product Highlight: Material
Stainless Steel

Description

–
Overview
The UltraCon+ fastening system is a complete family of screw anchors for light to medium duty applications in concrete, masonry block, brick, and wood base materials. The UltraCon+ is fast and easy to install and provides a neat, finished appearance. The UltraCon+ screw anchor is engineered with matched tolerance drill bits and installation tools designed to meet the needs of the user and also provide optimum performance. The UltraCon+ features a gimlet point for self-drilling into wood base materials without pre-drilling. The UltraCon+ screw anchor is available in carbon steel with a Stalgard coating in several colors. Head styles include a slotted hex washer head, Phillips flat head, Phillips Trimfit flat head and Hex flange head.

Product Features
  • Available in several head styles
  • Several colors and finishes to match application
  • Removable (reusable in wood)High-low thread design for greater stability and grip
  • Does not exert expansion forces
  • No hole spotting required
  • Good corrosion protection with Stalgard coating
  • Gimlet point for self drilling into wood base material
Product Specifications
  • Anchor Screw Type: Concrete Screw
  • Anchor Screw Head Style: Hex Washer
  • Anchor Material: Steel
  • Material Grade: Spring Steel
  • Drill Bit Size: 3/16"
  • Fastener Finish: Zinc Stalgard(R)
  • Anchor Dia.: 1/4"
  • Anchor Length: 1-1/4"
  • Seismic Approved: No
  • ICC Approved for Cracked Concrete: No
  • Edge Distance: 1-3/4"
  • ICC Approved for Un-Cracked Concrete: Yes
  • Item: Concrete/Masonry Screw
  • Application: Excellent for Wood to Concrete, No Need to Prespot Holes

Specs

–
Material:

Stainless Steel

Size:

1/4" x 1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/16" x 3-1/2" x 6" SDS-Plus Full Carbide Head Concrete Anchor Hammer Drill Bit
SKU: DMAPL2920
Diablo Tools

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great product and price

Great product and price - no problems whatsoever. Only wish that Supply House carried more sizes and the flat head version.
Martin F
Miami Beach, FL
1 years ago
Was this review helpful to you?

Great stuff to buy always need it!!!

This product have been used for different projects where tapcon have use for it. Great stuff.
Ish
Deerfield Beach, FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well made

Just what we needed. Supply house came through
Shop guy
Kalispell Montana
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy