Apply to be a TradeMaster!
Main product image of 1/4" x 6" Shockwave Carbide Hammer Drill Bit
Magnifying glass
Hover image to zoom

1/4" x 6" Shockwave Carbide Hammer Drill Bit

Brand:
Milwaukee
SKU:
48-20-9011
Rating:
(0)
Q&A:
(0)
1/4" x 6" Shockwave Carbide Hammer Drill Bit
Magnifying glass
Hover image to zoom
$7.97 each
In Stock
In Stock
Get 79 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Length (Inches)
6" Length

Description

–
Overview
Milwaukee's Carbide Hammer Drill Bits use sharpened carbide to deliver up to 5x life in concrete and up to 2x faster drilling into masonry material. Engineered with a precision ground tip, these bits deliver faster starts and less walking when drilling into concrete, brick, and block. The carbide-tipped masonry drill bits' wide flute design removes dust faster, reducing heat and delivering more holes per charge. The extended life of the MILWAUKEE® Carbide Hammer Drill Bits provides the ideal solution in concrete, brick, and block.

Features
  • Up to 5x life in concrete
  • Up to 2x faster drilling vs. standard masonry drill bits
  • Durable carbide tip for longer life in concrete and hard aggregate
  • Sharpened carbide edges for faster starts in concrete, brick, and block
  • Precision ground carbide tip for less bit walking
  • Wide flute design for fast dust removal
  • Ideal for concrete, brick, and block

Specs

–
Product Type:

Drill Bit

Coating:

Carbide

Size:

1/4"

Length (Inches):

6"

Bit Length:

4"

Shank Style:

Hex

Application:

Brick

Cinder Block

Masonry

Concrete

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy