Apply to be a TradeMaster!
Main product image of 7 Piece Shockwave Impact Duty Carbide Hammer Drill Bit Concrete Screw Install Kit
Magnifying glass
Hover image to zoom

7 Piece Shockwave Impact Duty Carbide Hammer Drill Bit Concrete Screw Install Kit

Brand:
Milwaukee
SKU:
48-20-9097
Rating:
(1)
Q&A:
(0)
7 Piece Shockwave Impact Duty Carbide Hammer Drill Bit Concrete Screw Install Kit
Magnifying glass
Hover image to zoom
$35.97
$29.97 each
In Stock
In Stock
Get 14 Tomorrow, Oct 8
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Hex
Product Highlight: Length (Inches)
4", 6" Length
Product Highlight: Size
3/16", 5/16", 2", 5/32", 1/4"

Description

–
Overview
Milwaukee's Concrete Screw Installation Kit provides a durable and versatile solution for fast installation of concrete screws. This complete drive system is designed for concrete screw drilling AND driving applications, giving our users the ability to use only one tool for the job - resulting in increased productivity and fewer bit swaps. Our SHOCKWAVE Impact Duty Carbide Hammer Drill Bits use sharpened carbide to deliver up to 5X longer life in concrete and up to 2X faster drilling into masonry materials. These bits are engineered with a built-in hex collar for perfect hole depths every time. The included magnetic, SHOCKWAVE Impact Duty Concrete Screw Nut Drivers bear a recessed shoulder feature, which prevents concrete screws from snapping during installation and ensures the anchor is set to the perfect depth. Our Drill/Drive sleeve connects to the drill bits and driver bits for quick and easy anchor installations without the need to carry two tools and extra bits. Optimized for performance in any impact driver, drill/driver, and hammer drill. Packaged in a medium, single-sided hard case designed for use in our PACKOUT Storage System.

Includes
  • (1) 5/32" x 4" x 6" SHOCKWAVE Carbide Hammer Drill Bit(48-20-9001)
  • (1) 3/16" x 4" x 6" SHOCKWAVE Carbide Hammer Drill Bit(48-20-9006)
  • (1) 1/4" SHOCKWAVE Impact Duty Concrete Screw Nut Driver
  • (1) 5/16" SHOCKWAVE Impact Duty Concrete Screw Nut Driver
  • (1) SHOCKWAVE 2" Impact Torx T25 Power Bit(48-32-4485)
  • (1) SHOCKWAVE 2" Impact Torx T30 Power Bit(48-32-4487)
  • (1) Drive Sleeve
Product Features
  • Up to 5x life in concrete
  • Up to 2x faster drilling vs. standard masonry drill bits
  • Complete drill/drive system for less bit changes and faster installation of concrete screws
  • Built in 1/4" hex shoulder for use in concrete screw installation kit
  • SHOCKWAVE Impact Duty engineered for hammer drill/drivers and impacts
  • Recessed SHOCKWAVE Impact Duty Nut Drivers automatically disengage when screw is seated to prevent over-torqueing
  • 5/32" drill bit ideal for 3/16" concrete screws, 3/16" drill bit ideal for 1/4" concrete screws
  • Case is designed for use in PACKOUT
  • Durable carbide tip for longer life in concrete and hard aggregate
  • Sharpened carbide edges for faster starts in concrete, brick, and block
  • Ideal for concrete, brick, and block
Product Specifications
  • Length: 7.74 in
  • Weight: 0.9 lb
  • Height: 1.38 in
  • Width: 3.9 in
  • Material Application: Concrete

Specs

–
Product Type:

Drill Bit Set

Coating:

Carbide

Bit Type:

Hex

Length (Inches):

4"

6"

Size:

3/16"

5/16"

2"

5/32"

1/4"

Application:

Concrete

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

PACKOUT Low-Profile Organizer
SKU: 48-22-8431
Milwaukee
PACKOUT Crate
SKU: 48-22-8440
Milwaukee

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Nice set

It's cool how the bits interchange. Nice set for sure
Firebird
Pueblo West, Co
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy